Shop All Mops
Rubbermaid Commercial
Sponge Mop, 12", Refillable Steel, PK 6
Mfr # RCP6435BZECT
Zoro # G702456584
product price: $254.99
/pk 6, $42.50/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Material Cellulose
- Handle Material Steel
- Color Black/Yellow
- Width 14"
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP6435BZECT
- Zoro # G702456584
- Country of Origin China
- Category Mops
Dimensions
Width | 14" |
Height | 10" |
Length | 12" |
Head Width | 12" |
Details
Mop Head Material | Cellulose |
Handle Material | Steel |
Item | 12" Head Steel Sponge Mop |
Color | Black/Yellow |
Features | Refillable |
Type | Sponge Mop |
Description
Steel Sponge Mop with cellulose head offers an easy-to-use cleaning system. Handle mounted lever allows squeeze-action wringing. Refill heads are sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 38 gal, 8 in x 10 ft, Oil, White, Polyester (WB810SN)
- TILELAB Onestep Sealer/Cleanr Qt (TLOSRAQT-3)
- MILLER STEPHENSON Cleaner, 16 oz. Bottle, Mild (MS-260)
- CHAPIN WAND EXTEND POLY 18-32"" (6-7770)
- RUBBERMAID COMMERCIAL Pulse Mop, Hook-and-Loop Connection, Black, Microfiber (1863884)
- RUBBERMAID COMMERCIAL 54 in L Mop and Broom Handles, Black/Yellow (FGH245000000)
- RUBBERMAID COMMERCIAL Looped-End Wet Mop, White, Cotton/Synthetic (FGE05200WH00)
- RUBBERMAID COMMERCIAL 9 in L Flat Mop Pad, 0.25 oz Dry Wt, Quick Change Connection, Gray, Cotton (FGS29900WH00)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 22oz Dry Wt, Side Gate Connect, Loop-End, Green, Cotton/Synthetic, FGA25206GR00 (FGA25206GR00)
- RUBBERMAID COMMERCIAL 14 1/8 in L Refill Caddy, White (FGQ966000000)
- WEILER 24 One-Piece Deck Mop, 16 oz., 4-Ply Cotton, Industrial Grade (75110)
- Rubbermaid Commercial Mops