Shop All Sorbents
Rubbermaid Commercial
Sorbents, 16 oz, Universal, Yellow, 22 PK
Mfr # FG425200YEL
Zoro # G4066192
product price: $39.99
/pk 22, $1.82/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 16 oz
- Color Yellow
- Length 20"
- Width 16.5"
- Fluids Absorbed Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG425200YEL
- Zoro # G4066192
- UPC # 86876162493
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 20" |
Width | 16.5" |
Details
Item | Sorbents |
Volume Absorbed per Pkg. | 16 oz |
Color | Yellow |
Fluids Absorbed | Universal |
Container Type | Pad |
Absorbency Weight | 2.258 lbs |
Description
Rubbermaid® Commercial Over-the-Spill Pad, "Caution Wet Floor", Yellow, 16 1/2" x 20", 22 Sheets/Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Greenfield Double Paper Holder in Matte Black (YB1788BL)
- DAWN PROFESSIONAL Cleaners & Detergents, 1 gal Bottle, Liquid (07307)
- ZEP Lime and Scale Remover, 5 gal, Bucket (244535)
- MONARCH Bar Mop Clean Up Terry Wipers - White 5 lb box (N-W69-5)
- RUBBERMAID COMMERCIAL Sorbents, 12 oz, Yellow/Black (FG425300YEL)
- BRADY Sorbents, 12 gal, 3 in x 48 in, Harsh Chemicals, Green, Polypropylene (HAZ412)
- PIG Sorbents, 47 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT115)
- PIG Sorbents, 15 gal, 3 in x 48 in, Universal, Blue, Vermiculite (2048)
- CONDOR Sorbents, 13 gal, 15 in x 19 in, Universal, Gray, Polypropylene (436M73)
- PIG Sorbents, 3.5 gal, Universal, Black, White, Polypropylene, 6 PK (PAN202)
- PIG Sorbents, 16 gal, 3 in x 20 ft, Oil, Black, White, Polyester (BOM411)
- Rubbermaid Commercial Sorbents