Shop All Sorbents
Rubbermaid Commercial
Sorbents, 12 oz, Yellow, 22 PK
Mfr # FG425400YEL
Zoro # G4066944
product price: $33.29
/pk 22, $1.51/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 12 oz
- Color Yellow
- Length 14"
- Width 16.5"
- Absorbency Weight 1.387 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG425400YEL
- Zoro # G4066944
- UPC # 86876162516
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 14" |
Width | 16.5" |
Details
Item | Sorbents |
Volume Absorbed per Pkg. | 12 oz |
Color | Yellow |
Absorbency Weight | 1.387 lbs |
Description
Rubbermaid® Commercial Over-The-Spill Pad Tablet with Medium Spill Pads, 22/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Backplate System Complete (103393)
- GOJO 2000 ml Liquid Hand Soap Refill Dispenser Refill (7265-04)
- TOUGH GUY 96" Broom Handle, 1 1/8 in Dia, Brown, Wood (90606)
- BOARDWALK Toilet Seat Covers, 1/2 Fold, White (BWK-2500B)
- RUBBERMAID COMMERCIAL Sorbents, 12 oz, Yellow/Black (FG425300YEL)
- RUBBERMAID COMMERCIAL Sorbents, 16 oz, Universal, Yellow, 22 PK (FG425200YEL)
- SPILLTECH Sorbents, 40 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GR-M)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT604)
- STRIPPER STOP Sorbents, 4 1/2 in x 36 in, Harsh Chemicals, Black, White, Airlaid Fibers, Polyfilm (280248)
- PIG Sorbents, 24 gal, 5 in x 20 ft, Oil, White, Polypropylene (BOM408)
- OIL-DRI Oil Absorbent 8 lb (101008)
- Rubbermaid Commercial Sorbents