Shop All Hand Soap & Lotion Dispensers
Rubbermaid Commercial
Soap Dispenser, Silver
Mfr # FG402073
Zoro # G7649297
product price: $54.97
/ea
$54.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 800 mL, 1,600 mL
- Hygiene Form Lotion, Liquid
- Material Plastic
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG402073
- Zoro # G7649297
- UPC # 086876275049
- Country of Origin Multiple
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 800 mL, 1,600 mL |
Height | 4 in |
Width | 1 29/32 in |
Overall Height | 4 in |
Overall Width | 1 7/8 in |
Overall Depth | 6 in |
Counter Hole Diameter | 1 in |
Description
Soap Dispenser, Color Silver, Mount Type Counter, Product Type Soap Dispenser, Material Plastic, Series OneShot, Finish Polished Chrome, Refill Size 800 mL, 1,600 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 6 in, Overall Height 4 in, Overall Width 1 7/8 in, Counter Hole Diameter 1 in, Form Liquid, Standards LEED, Includes Battery Pack, Mounting Hardware, Power Cord, Warranty 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Bristle Horse Hair Acid Brush 3/8" W 3/4" Trim 6" L 144 Bx PK144 (12194)
- PRINCE CASTLE Holder, Mop/Broom (18") (918-B)
- DIAL PROFESSIONAL Body & Hair Care, Peach, 1 L Refill Cartridge, PK8 (04029)
- LIBMAN COMMERCIAL Microfiber Window Washer, 6PK (193)
- RUBBERMAID COMMERCIAL TC OneShot Dispenser, 1600 mL, 6.8"x9.8"x13.8", Polished Chrome/Black (FG401310)
- RUBBERMAID COMMERCIAL AutoFoam Touch-Free Dispenser, 1,100 mL, White/Gray Pearl, PK10 (FG750140)
- RUBBERMAID COMMERCIAL Hand Soap, Antibacterial, Auto Dispenser Refill, 1600ml, , WE, PK 4 (RCP2018581)
- RUBBERMAID COMMERCIAL Autofoam Dispenser (1980828)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, Black, PK10 (FG750411)
- RUBBERMAID COMMERCIAL Cleaner System Dispenser, 400mL, White (FG402310)
- PURELL ADX-12 Dispenser, UV Resistant, Push-Style, 1250mL, Gray (8824-06-UV)
- Rubbermaid Commercial Hand Soap & Lotion Dispensers