Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Rubbermaid Commercial
Soap Dispenser, Foam, Wall Mount, White (Discontinued)
Mfr # 1980831
Zoro # G2478213
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operation Mode Automatic
- Refill Size 1,100 mL
- Hygiene Form Foam
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1980831
- Zoro # G2478213
- UPC # 086876232769
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,100 mL |
Height | 12 in |
Width | 5 7/8 in |
Depth | 5 7/8 in |
Overall Depth | 5 7/8 in |
Overall Width | 5 7/8 in |
Overall Height | 12 in |
Description
Soap Dispenser, Color White, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series Autofoam, Finish Matte, Compatible with Manufacturer Model Number Autofoam Soap Refill, Refill Size 1,100 mL, Operation Mode Automatic, Overall Depth 5 7/8 in, Overall Height 12 in, Overall Width 5 7/8 in, Form Foam, Warranty 3 yr, Features Rechargeable Energy Cells, Touch-Free, Battery Free, Stores Energy From Lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.