Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Rubbermaid Commercial
Soap Dispenser, Chrome, Depth: 5 1/2 in (Discontinued)
Mfr # FG401832
Zoro # G5711754
This Product is Discontinued
Key Features
- Operation Mode Automatic
- Refill Size 800 mL, 1,600 mL
- Hygiene Form Lotion, Liquid
- Soap/Lotion Type Liquid
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG401832
- Zoro # G5711754
- UPC # 763905018326
- Country of Origin Malaysia
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 800 mL, 1,600 mL |
Height | 4 in |
Width | 2 3/4 in |
Depth | 5 1/2 in |
Overall Width | 2 3/4 in |
Overall Depth | 5 1/2 in |
Overall Height | 4 in |
Description
Soap Dispenser, Color Chrome, Mount Type Counter, Product Type Soap Dispenser, Material Metal, Series One Shot, Finish Polished Chrome, Compatible with Manufacturer Model Number Oneshot Liquid Soap Refill, Refill Size 800 mL, 1,600 mL, Operation Mode Automatic, Overall Depth 5 1/2 in, Overall Height 4 in, Overall Width 2 3/4 in, Form Liquid, Standards NSF Registered, Includes Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.