Shop All Hand Soap & Lotion Dispensers
Rubbermaid Commercial
Soap Dispenser, 1100mL, Black
Mfr # FG750139
Zoro # G5655641
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,100 mL
- Hygiene Form Foam
- Soap/Lotion Type Foam
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG750139
- Zoro # G5655641
- UPC # 763905501392
- Country of Origin Malaysia
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,100 mL |
Size | 1100 mL |
Height | 10.9" |
Width | 5.2" |
Length | 5.2" |
Description
Soap Dispenser, Color Black, Gray, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series Enriched Foam, Compatible with Manufacturer Model Number Autofoam Soap Refill, Refill Size 1,100 mL, Operation Mode Automatic, Form Foam, Standards ADA Compliant, Includes Dispenser, Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Round Window Wash Brush, Poly Bristles (1VAE8)
- WEILER 3/8" Acid/Flux Brush Horsehair Fill (44089)
- SIMPLE GREEN 55 gal Drum, Industrial Cleaner and Degreaser, Concentrated, Sassafras (2700000113008)
- UNISAN Mop and Broom Handles, 1.13" Dia, Natural, Wood (605)
- RUBBERMAID COMMERCIAL AutoFoam Dispenser, Lumacel, BLK/BLKPRL (1980829)
- RUBBERMAID COMMERCIAL Soap Dispenser, Foam, Wall Mount, Black (1980827)
- RUBBERMAID COMMERCIAL Floor Stand Dispenser, Black, 51 73/100 in (2143543)
- RUBBERMAID COMMERCIAL Dispenser Hand Soap Refill, 800mL, , Light Citrus, PK 4 (RCPFG750517)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, Black, PK10 (FG750127)
- RUBBERMAID COMMERCIAL TC OneShot Dispenser, 1600 mL, 6.8"x9.8"x13.8", Polished Chrome/Black (FG401310)
- BRADLEY SMOKER Dispenser, Soap , 32 Oz, 6"Spt (6326-68)
- Rubbermaid Commercial Hand Soap & Lotion Dispensers