Shop All Smoking Receptacles & Shelters
Rubbermaid Commercial
Smoker's Pole, Round, Steel, 0.9 gal, Black
Mfr # FGR1BK
Zoro # G4067513
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.9 gal
- Height 41"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGR1BK
- Zoro # G4067513
- UPC # 97591109113
- Country of Origin China
- Category Smoking Receptacles & Shelters
Dimensions
Height | 41" |
Details
Capacity | 0.9 gal |
Color | Black |
Description
Rubbermaid® Commercial Smoker's Pole, Round, Steel, 0.9 gal, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Lift Arm, Lower (LH), Cat. I 34.5" x3" x1.5" (A-D0NN555C)
- A & I PRODUCTS Titanium Power Trimmer Line, .095" round 8.75" x7.8" x1.6" (A-B132095)
- LOGO BRANDS Ole Miss Halftime Lunch Cooler (176-55H)
- WESTWARD 70 lb. capacity Broadcast Spreader (10F636)
- RUBBERMAID COMMERCIAL GroundsKeeper Tuscan Receptacle, 13 x 13 x 38.38, Black (FG9W3000BLA)
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1-19/32 gal., Black (FGR93400BK)
- RUBBERMAID COMMERCIAL Silica Sand 5-Lb. Bags - 5-Bag Carton - Black (FGB25)
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1 gal., Black (FG9W3000BLA)
- RUBBERMAID COMMERCIAL Infinity Cigarette Receptacle, 7 gal., Black (FG9W3300BLA)
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1 gal., Sandstone (FG9W3000SSTON)
- CEASE-FIRE. JUSTRITE Cease-Fire Cigarette Butt Receptacle - 16-1/2 Dia.x38-1/2H - 4-Gallon Capacity - Black (26800D)
- Rubbermaid Commercial Smoking Receptacles & Shelters