Shop All Trash Can Lids
Rubbermaid Commercial
Slim Jim Recycling Container Combo Tops, 20.4" W/Dia, Blue
Mfr # RCP1788372CT
Zoro # G401847034
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rubbermaid Commercial Slim Jim Container
- Lid Shape Rectangular
- Color Blue
- Width/Diameter 20.4"
- Features Interchangeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP1788372CT
- Zoro # G401847034
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 20.4" |
Depth | 11.3" |
Height | 2.8" |
Details
For Use With | Rubbermaid Commercial Slim Jim Container |
Lid Shape | Rectangular |
Color | Blue |
Item | Slim Jim Recycling Container Combo Tops |
Features | Interchangeable |
Description
Interchangeable, color-coded top promotes recycling and improves productivity. Lid is one of the Rubbermaid Slim Jim Single Stream Recycling Tops for Slim Jim Containers (sold separately). Different-colored lids indicate which kind of refuse the attached container will accept. This slotted top is blue to encourage paper recycling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOBAN Carpet Cleaner Conc 3in1, 1gal, PK4 (9602B62-G4)
- HANG TAG WITH SUCTION CUP Hang Tag, Air Freshener 72 Hs, PK12 (HTSC)
- REV-A-SHELF Rev-A-Shelf Undersink Pivot Out WasteTrash Container (8-010412-15)
- REMCO Vikan 3.5in Pipe Brush for Flex Rod- Medium, White (53915)
- RUBBERMAID COMMERCIAL Flat Lid For 10 Gallon Round Trash Container - Gray (FG260900GRAY)
- RUBBERMAID COMMERCIAL Brute Trash Can Top, Round, Flat, Fits 44 gal Container Cap, 24 1/2 in Dia, Gray (FG264560GRAY)
- RUBBERMAID COMMERCIAL BLK Trash Can Dolly (FG264020BLA)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Blue, Resin, 0 Openings (FG263100BLUE)
- RUBBERMAID COMMERCIAL 28 gal Flat Trash Can Lid, 22 in W/Dia, Gray, Resin, 0 Openings (FG352700GRAY)
- RUBBERMAID COMMERCIAL Flat Lid For 20 Gallon Round Trash Container - Gray (FG261960GRAY)
- RUBBERMAID COMMERCIAL Lid for 16 cubic ft truck, Black, Plastic (FG461500BLA)
- Rubbermaid Commercial Trash Can Lids