Shop All Trash Can Lids
Rubbermaid Commercial
Slim Jim Paper Recycling Container Lid, 11" W/Dia, Blue, Resin
Mfr # RCP270388BE
Zoro # G401847195
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3540; 3541; 3540-60; 3540-07; 3540-75; 3541-73; 3554
- Lid Shape Rectangular
- Color Blue
- Width/Diameter 11"
- Length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP270388BE
- Zoro # G401847195
- UPC # 86876147636
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 11" |
Length | 20" |
Height | 2.8" |
Details
For Use With | 3540; 3541; 3540-60; 3540-07; 3540-75; 3541-73; 3554 |
Lid Shape | Rectangular |
Color | Blue |
Item | Slim Jim Paper Recycling Container Lid |
Material | Resin |
Features | Interchangeable |
Description
Lid is designed for use with 23-gallon Rubbermaid Slim Jim Station Recycling Container. The blue color of this lid quickly identifies your container as one designated for paper recycling. It is made with a high percentage of post-consumer resin. Lid has slit for easy insertion and containment of paper.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTH GARDS Toilet Seat Cover Dispenser, 250 Covers (HG-1-2)
- TIDE Laundry Detergent, 92 oz Bottle, Liquid, Unscented, 4 PK (41829)
- ZEP Cleaning Product, Aerosol Can, Citrus, Colorless, 12 PK (351501)
- TORK Tork Basic Paper Wiper Natural W6, Roll Towel, 4 x 1452 Sheets, 291350 (291350)
- RUBBERMAID COMMERCIAL 44 gal Rim Caddy, 26 1/2 in W/Dia, Yellow, Resin (FG9W8700YEL)
- RUBBERMAID COMMERCIAL Brute 32-Gallon Container Funnel Top Lid, 22.3" W/Dia, Gray, Plastic (RCP3543GRA)
- RUBBERMAID COMMERCIAL Trash Can Lid, Green, Resin (1829400)
- RUBBERMAID COMMERCIAL Brute 44-Gallon Container Lid, Gray, Plastic (RCP264560GRY)
- RUBBERMAID COMMERCIAL Slim Jim Lid Green Paper Slot, Green, Plastic (RCP2007886)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 16 in W/Dia, Beige, Resin, 1 Openings (FG268988BEIG)
- TOUGH GUY 32 gal Dome Bottle and Can Recycling Top, 17 in W/Dia, Blue, LLDPE, 1 Openings (4UAW6)
- Rubbermaid Commercial Trash Can Lids