Shop All Trash Can Lids
Rubbermaid Commercial
Slim Jim Container Swing Lid, 20.5" W/Dia, Black, Plastic
Mfr # RCP267360BKCT
Zoro # G801846798
product price: $220.99
/pk 4, $55.25/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Rectangular
- Width/Diameter 20.5"
- Material Plastic
- Features Sturdy; Heavy Duty; Rust Resistant; Easy to Clean
- Depth 11.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP267360BKCT
- Zoro # G801846798
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 20.5" |
Depth | 11.7" |
Height | 5" |
Details
Lid Shape | Rectangular |
Color | Black |
Item | Slim Jim Container Swing Lid |
Material | Plastic |
Features | Sturdy; Heavy Duty; Rust Resistant; Easy to Clean |
Description
Swing lid is designed for use with Rubbermaid Slim Jim Containers. Lid provides easy access for trash disposal and then swings back to hide trash from public view. Counterbalanced design allows the lid to close by itself. Swing lid meets the sanitary needs of restaurants, snack areas and restrooms. The heavy-duty sturdy plastic is rustproof and easy to clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 22" Microfiber Pad Holder, Aluminum, Aluminum (6PVX0)
- BIOCLEAN Hard Water Stain Remover 20 oz (WST20)
- BEAUMONT PRODUCTS 1235 CLR WD Paste Wax (887101016)
- CLEAN SWEEP PRODUCTS Sweeping Compound, Green, 50 lb. Box (G2100-GR)
- RUBBERMAID COMMERCIAL Slim Jim Container Swing Lid, 20.5" W/Dia, Gray, Plastic (RCP267360GY)
- RUBBERMAID COMMERCIAL Trash Can Lid, Green, Resin (1829400)
- RUBBERMAID COMMERCIAL 32 gal Funnel Trash Can Lid, 22 1/4 in W/Dia, Gray, Plastic, 1 Openings (FG354300GRAY)
- RUBBERMAID COMMERCIAL 28 gal Flat Trash Can Lid, 22 in W/Dia, Red, Plastic, 0 Openings (FG352900RED)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Gray, Resin, 0 Openings (FG265400GRAY)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Yellow, Resin, 0 Openings (FG263100YEL)
- RUBBERMAID COMMERCIAL 35 Gal Trash Can Lid, 20 in W/Dia, Gray, Plastic (RUB137LGR)
- Rubbermaid Commercial Trash Can Lids