Shop All Trash Can Lids
Rubbermaid Commercial
Slim Jim Bottle/Can Recycling Top, 11.3" W/Dia, Blue
Mfr # RCP269288BECT
Zoro # G801846989
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rubbermaid Slim Jim Containers
- Lid Shape Rectangular
- Color Blue
- Width/Diameter 11.3"
- Height 2.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP269288BECT
- Zoro # G801846989
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 11.3" |
Height | 2.8" |
Length | 20.4" |
Details
For Use With | Rubbermaid Slim Jim Containers |
Lid Shape | Rectangular |
Color | Blue |
Item | Slim Jim Bottle/Can Recycling Top |
Features | Interchangeable |
Description
Interchangeable, color-coded top promotes recycling and improves productivity. Lid is one of the Rubbermaid Slim Jim Containers (sold separately). Different-colored lids indicate which kind of refuse the attached container will accept.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Replacement Swab Heads, PK2 (BSRHR)
- RUBBERMAID COMMERCIAL 18 in Sweep Face Broom, Medium, Synthetic, Black (2018727)
- KIPP Indexing Plunger D1= 3/4-10, D=10, Style A, Non-Lockout wo Locknut, Steel Hardened (K0339.1410A7)
- VIKAN 7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Blue (53603)
- RUBBERMAID COMMERCIAL 32 gal Funnel Trash Can Lid, 22 1/4 in W/Dia, Gray, Plastic, 1 Openings (FG354300GRAY)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, Black, Resin, 0 Openings (FG264560BLA)
- RUBBERMAID COMMERCIAL 55 gal Dome with Push Door Trash Can Lid, 27 1/4 in W/Dia, Gray, Resin, 1 Openings (FG265788GRAY)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Blue, Resin, 1 Openings (FG270388BLUE)
- RUBBERMAID COMMERCIAL Bottle and Can Recycling Top, Blue, Plastic (FG279100DBLUE)
- RUBBERMAID COMMERCIAL Flat Lid For 44 Gallon Round Trash Container - Gray (FG264560GRAY)
- RUBBERMAID COMMERCIAL Trash Can Lid, Green, Resin (1829400)
- Rubbermaid Commercial Trash Can Lids