Shop All Trash Can Lids
Rubbermaid Commercial
Slim Jim Bottle/Can Recycling Top, 11.3" W/Dia, Blue
Mfr # RCP269288BE
Zoro # G401846853
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3540; 3541; 3540-60; 3540-07; 3540-75; 3541-73; 3554
- Lid Shape Rectangular
- Color Blue
- Width/Diameter 11.3"
- Length 20.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP269288BE
- Zoro # G401846853
- UPC # 86876188431
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 11.3" |
Length | 20.4" |
Height | 2.8" |
Details
For Use With | 3540; 3541; 3540-60; 3540-07; 3540-75; 3541-73; 3554 |
Lid Shape | Rectangular |
Color | Blue |
Item | Slim Jim Bottle/Can Recycling Top |
Features | Interchangeable |
Description
Interchangeable, color-coded top promotes recycling and improves productivity. Lid is one of the Rubbermaid Slim Jim Containers (sold separately). Different-colored lids indicate which kind of refuse the attached container will accept. The two openings in the top encourage bottle recycling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Retractable Duster, Ostrich Feathers, 14"L (280159)
- RUBBERMAID COMMERCIAL 4 gal Rectangular Step Can, White, 14 3/4 in Dia, Step-On, Plastic (1883554)
- TRIMACO Cloth Drop Paper Poly 9X12Ft (02301)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 12" x 12", Yellow, 24PK (1820580)
- RUBBERMAID COMMERCIAL Rubbermaid Brute Quiet Dolly, 250 lb. Capacity, 18 1/4in Dia., Black - (FG264043BLA)
- RUBBERMAID COMMERCIAL 7 gal Swing Wastebasket Lid, 11 in W/Dia, Black, Resin, 1 Openings (FG306600BLA)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Blue, Resin, 1 Openings (1788372)
- RUBBERMAID COMMERCIAL Rubbermaid 9W27 Brute Rollout 50 Gallon Large Mobile Container Gray with Lid (FG9W2700GRAY)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Black, Resin, 0 Openings (1867532)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, Blue, Resin, 0 Openings (1779636)
- RUBBERMAID COMMERCIAL Flat Lid For 55 Gallon Trash Container - Gray (FG265400GRAY)
- Rubbermaid Commercial Trash Can Lids