Shop All Food Pans
This Product is Discontinued
Rubbermaid Commercial
Sixth Size Food Pan Cover (Discontinued)
Mfr # FG108P23CLR
Zoro # G3355326
This Product is Discontinued
Key Features
- Material Polycarbonate
- Color Clear
- Product Type Pan Handled Cover
- Pan Shape Rectangular
- Oven Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG108P23CLR
- Zoro # G3355326
- UPC # 086876172683
- Country of Origin United States
- Category Food Pans
Dimensions
Overall Depth | 1 in |
Overall Length | 6 7/8 in |
Overall Width | 6 3/8 in |
Details
Item | Pan Handled Cover |
Material | Polycarbonate |
Color | Clear |
Product Type | Pan Handled Cover |
Pan Shape | Rectangular |
Oven Safe | No |
Compatible Pan Type | Sixth Size |
Anti-Jam | No |
Freezer Safe | No |
Dishwasher Safe | Yes |
NSF Certified | Yes |
Description
Pan Handled Cover, Overall Depth 1 in, Overall Length 6 7/8 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 3/8 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Pan Handled Cover, Anti-Jam No, Compatible Pan Type Sixth Size, Gauge -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.