Shop All Facility Signs
Rubbermaid Commercial
Site Safety Hanging Sign, 50" x 1" x 13", Multi-Lingual, Yellow
Mfr # FG9S1600YEL
Zoro # G5229419
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Closed For Cleaning;Cerrado Por Limpieza
- Width 50"
- Height 13"
- Color Yellow
- Depth 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9S1600YEL
- Zoro # G5229419
- UPC # 86876166606
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 50" |
Height | 13" |
Depth | 1" |
Size | 50 x 1 x 13 |
Details
Legend | Closed For Cleaning;Cerrado Por Limpieza |
Color | Yellow |
Shape | Rectangular |
Mounting | Torsion Action Pole |
Material | Fabric |
Description
Rubbermaid® Commercial Site Safety Hanging Sign, 50" x 1" x 13", Multi-Lingual, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal Danger Confined Space, 14"x10", LCU4-0538-ND_14X10 (LCU4-0538-ND_14X10)
- JUSTRITE Parts Basket For 6AV70, 3NPX9, Steel (27901)
- FRED SILVER Glass Convex Security Mirror (CV-36)
- LABELMASTER SDS Compliance Center, 14x20, Yellow/Red (H121370)
- RUBBERMAID COMMERCIAL Safety Sign, "Closed for Cleaning", Extends 49-1/2", Yellow (RCP9S1500YW)
- RUBBERMAID COMMERCIAL Closed For Cleaning Safety Sign, 13" Height, 50" Width, Rectangular, English (RCP9S1500YWCT)
- RUBBERMAID COMMERCIAL Multilingual Closed for Cleaning Safety Sign, 13" Height, 50" Width, English; French; Spanish (RCP9S1600YL)
- RUBBERMAID COMMERCIAL Site Safety Hanging Sign, 50w x 1d x 13h, Yellow (FG9S1500YEL)
- RUBBERMAID COMMERCIAL Multilingual Closed for Cleaning Safety Signs, 13" Height, 50" Width, English; French; Spanish (RCP9S1600YLCT)
- RUBBERMAID COMMERCIAL Safety Sign, Closed for Cleaning, 13 in Height, Aluminum, Rubber, Vinyl, Horizontal Rectangle (FG9S1500YEL)
- BSC PREFERRED Women Restroom ADA Compliant Plastic Sign (S-14805BLU)
- Rubbermaid Commercial Signs