Shop All Mop Wringers
Rubbermaid Commercial
Side-Press Wringer Mop Bucket and Wringer Combination, Blue
Mfr # FG758888BLUE
Zoro # G5169830
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Color Blue
- Wringer Type Side-Press Wringer
- Caster Type Four 3" Plastic Swivel Casters
- Capacity 35 qt
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG758888BLUE
- Zoro # G5169830
- Country of Origin United States
- Category Mop Wringers
Dimensions
Height | 36" |
Depth | 23.92" |
Width | 16.05" |
Details
Wringer Color | Blue |
Wringer Type | Side-Press Wringer |
Caster Type | Four 3" Plastic Swivel Casters |
Item | Mop Bucket and Wringer Combination |
Capacity | 35 qt |
Material | Plastic |
Weight | 19.6 lbs |
Description
Rubbermaid® Commercial WaveBrake 2.0 Bucket/Wringer Combos, Side-Press, 35 qt, Plastic, Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Green (3H388)
- CARLISLE FOODSERVICE Side Press Mop Bucket and Wringer, Yellow (3690804)
- BRADY Sorbents, 24 gal, 15 in x 150 ft, Oil, White, Polypropylene (OP15P)
- SAVOGRAN Wood Bleach Concentrated 12 Oz. (10501)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Red, Polypropylene (FG758888RED)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Funnel Mop Bucket and Wringer, Yellow, Polypropylene (FG759088YEL)
- RUBBERMAID COMMERCIAL Side Press Mop Bucket and Wringer, Green (RCP758888GN)
- RUBBERMAID COMMERCIAL 35 qt Down Press Mop Bucket and Wringer Combination, Yellow, Plastic (FG759088YEL)
- RUBBERMAID COMMERCIAL Mop Bucket, Yellow, Polypropylene (1887305)
- RUBBERMAID COMMERCIAL Side Press Mop Bucket and Wringer, Yellow (RCP7480YEL)
- RUBBERMAID COMMERCIAL Side Press Combo Wavebreak, 44Qt, 17"x24"x38", YW (RCP618688YEL)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers