Shop All Mop Wringers
Rubbermaid Commercial
Side-Press Wringer, f/WaveBrake, 13.38"x15.75"x31.13", 2PK, YW
Mfr # RCP2064915CT
Zoro # G201859510
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Color Yellow
- Overall Length 15.8"
- Overall Width 13.4"
- For Use With WaveBrake Cleaning System
- Material Steel; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP2064915CT
- Zoro # G201859510
- Country of Origin United States
- Category Mop Wringers
Dimensions
Overall Length | 15.8" |
Overall Width | 13.4" |
Overall Height | 31.1" |
Details
Wringer Color | Yellow |
Item | Wringer |
For Use With | WaveBrake Cleaning System |
Material | Steel; Plastic |
Description
WaveBrake Side-press Wringer helps to clean floors with less effort to get the job done safer, without sacrificing quality and durability. It is designed and built to the highest of quality standards so it will last five years or 200,000 cycles in your WaveBrake Cleaning System. Wringer effectively wrings a variety of mop sizes, ranging from XS to XL (10 oz. to 32 oz.). Integrated wringer-guides ensure a secure connection to mop bucket, providing stability while wringing and maneuvering, to help prevent spills. Handle is made from steel with a comfort grip for long-lasting durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Master Squeegee Rubber 12 Pack 16 Inch, 12PK (1422)
- RENEWABLE LUBRICANTS Mold Release, Biodegradable, 5 gal. (86414)
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. BURGUNDY (1124-BU)
- SP MASTER 32 oz Spray Bottle (SP32001)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Down Press Mop Bucket and Wringer, Red, Polypropylene (FG757888RED)
- RUBBERMAID COMMERCIAL 44 qt Down Press Mop Bucket and Wringer Combination, Yellow, Plastic (FG757688YEL)
- RUBBERMAID COMMERCIAL Mop Bucket Combo, Wringer, 31 Qt, 13-1/4"x22-5/8"x32-1/4", YW (RCP738000YL)
- RUBBERMAID COMMERCIAL Mop Bucket Wringer, WaveBreak, 20.5"x16.6"x25.5", Yellow (RCP757788YL)
- RUBBERMAID COMMERCIAL Side Press Mop Bucket and Wringer, Red (RCP758888RD)
- RUBBERMAID COMMERCIAL Rubbermaid® HYGEN 6-4/5 Gallon Charging Bucket, Yellow - RCPQ95088YW (FGQ95088 YEL)
- RUBBERMAID COMMERCIAL 10 to 32 oz WaveBrake Side Press Mop Wringer, Yellow, Plastic (2064915)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers