Shop All Mop Wringers
Rubbermaid Commercial
Side Press Mop Bucket and Wringer, Red
Mfr # RCP758888RD
Zoro # G802448915
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wringer Color Red
- Wringer Capacity 35 qt
- Wringer Type Side Press
- Overall Length 20.1"
- Overall Width 15.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP758888RD
- Zoro # G802448915
- Country of Origin United States
- Category Mop Wringers
Dimensions
Overall Length | 20.1" |
Overall Width | 15.7" |
Overall Height | 36.5" |
Details
Wringer Color | Red |
Wringer Capacity | 35 qt |
Wringer Type | Side Press |
Item | Mop Bucket and Wringer |
Features | Splash Resistant |
Material | Tubular Steel; Plastic |
Description
WaveBrake mop bucket and wringer system reduces splashing, which means a safer environment, cleaner floors and improved productivity. High capacity is made for the largest commercial cleaning jobs. Wringer system lasts 58 times longer than comparative wringers. High-efficiency side press wringer has been tested to exceed 200,000 wringing cycles. Mop bucket/wringer system is made of premium tubular steel and structural web-molded plastic. Foot-pedal water evacuation is conveniently located, with no lifting required, for worker well-being. Dirty water bucket is sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Rectangular Slim Jim 23-Gallon Vented Waste Container, Gray (RCP354060GY)
- PREMIER 4X16 Row Zpro Wire Brsh Shoe/Sc (416SC)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LZ53)
- JANITIZED Filter Bag, Replaces Cleanmax Pro, PK10, 2-ply, Micro Filter, 10 PK (JAN-CMPRO-2(10))
- RUBBERMAID COMMERCIAL 10 to 32 oz WaveBrake Down Press Mop Wringer, Black, Plastic (2064994)
- RUBBERMAID COMMERCIAL 31 qt Reverse Mop Bucket and Wringer Combination, Yellow, Plastic (FG738000YEL)
- RUBBERMAID COMMERCIAL Rubbermaid WaveBrake® 2.0 Side Press Mop Bucket & Wringer Combo 26-35 Qt. - Blue (FG758888BLUE)
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer with Reverse Press, 7 3/4 gal gal Capacity, Yellow (FG738000YEL)
- RUBBERMAID COMMERCIAL Side Press Wringer, Yellow, Plastic (2064915)
- RUBBERMAID COMMERCIAL 35 qt Down Press Mop Bucket and Wringer Combination, Blue, Plastic (FG757888BLUE)
- IMPACT PRODUCTS Side Press Wringer, Steel, Steel (IMP WH2000)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers