Shop All Mop Wringers
Rubbermaid Commercial
Side Press Combo Wavebreak, 44Qt, 17"x24"x38", YW
Mfr # RCP618688YEL
Zoro # G401846709
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Color Yellow
- Overall Length 24"
- Overall Width 17"
- Overall Height 38"
- Material Plastic; Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP618688YEL
- Zoro # G401846709
- UPC # 86876191578
- Country of Origin United States
- Category Mop Wringers
Dimensions
Overall Length | 24" |
Overall Width | 17" |
Overall Height | 38" |
Details
Wringer Color | Yellow |
Item | Mop Bucket and Wringer Combination |
Material | Plastic; Steel |
Description
Side press combo offers a massive capacity for the large commercial cleaning jobs. WaveBrake mop bucket and high-efficiency wringer system reduces splashing that means a safer environment, cleaner floors and improved productivity. Foot-pedal water evacuation is conveniently located so no lifting is required for worker well-being. System lasts 58 times longer than comparative wringers. It is tested to exceed 50,000 wringing cycles; average wringers perform approximately 860 cycles. Side press combo is made with premium tubular steel and structural web-molded plastic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Stainless Steel Scrubber, PK12 (84)
- AMETEK VAC MOTOR - QB 24V 3STG 5.7 - (119438-13)
- ANGEL SOFT Ps Premium Facial Tissue, Flat Box, 100 Sheets-Box, White (AN30709)
- SC JOHNSON 8CTFreshBRSH MaxRefill (71103)
- RUBBERMAID COMMERCIAL Side Press Mop Bucket and Wringer, Yellow (RCP7480YEL)
- RUBBERMAID COMMERCIAL 10 to 32 oz WaveBrake Down Press Mop Wringer, Yellow, Plastic (2064959)
- RUBBERMAID COMMERCIAL 10 to 32 oz WaveBrake Side Press Mop Wringer, Yellow, Plastic (2064915)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Green, Polypropylene (FG758888GRN)
- RUBBERMAID COMMERCIAL 35 qt Side Press Mop Bucket and Wringer Combination, Green, Plastic (FG758888GRN)
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer with Reverse Press, 7 3/4 gal gal Capacity, Yellow (FG738000YEL)
- UNGER 8 gal SmartColor Floor cleaning Kit Side Press Mop Bucket and Wringer, Gray, Polypropylene (SCFPG)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers