Shop All Buckets & Mop Pails
Rubbermaid Commercial
Shape: Round Brute 10-Gallon Vented Container, 17.3" H, Gray, Plastic
Mfr # RCP261000GY
Zoro # G707203930
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 40 qt
- Color Gray
- Bucket/Pail Height 17.3"
- Features Handle; Reinforced; Damage Resistant; Warp Resistant; UV Resistant; Tear Resistant; Durable
- Shape Shape: Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP261000GY
- Zoro # G707203930
- UPC # 86876012477
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 17.3" |
Diameter | 15.6" |
Details
Bucket Capacity | 40 qt |
Color | Gray |
Item | Brute 10-Gallon Vented Container |
Features | Handle; Reinforced; Damage Resistant; Warp Resistant; UV Resistant; Tear Resistant; Durable |
Shape | Shape: Round |
Material | Plastic |
Type | Bucket |
Description
Brute container without lid features innovative solutions for making refuse collection and storage more efficient Proprietary design constructed with the highest quality material plus a UV inhibitor ensure long life in even the most extreme commercial environments It will not fade, warp, crack or crush Seamless construction makes cleaning the round container easier Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability, even in the toughest environments Rounded handles make lifting and moving easier Handles are reinforced to resist tearing or damage from even the heaviest loads Rim features integrated rib structure to increase strength and resist crushing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Break-Up, Pro Fryer, Boil-Out, 2 oz. Packet, 36 PK (CBD991209)
- ALLPOINTS Brush, Coil - Refrigerator (321665)
- NOBLES Scrub Brush, 17 in., Poly, 0.028 in. dia. (1213035)
- LIGHT HOUSE BEAUTY 4 Gallon Multifunction Sensor Trash Can Matte Finish Pearl White (LI80663)
- RUBBERMAID COMMERCIAL 1 gal Rectangular Charging Bucket, 12 13/64 in H, Yellow, Plastic (FGQ95088YEL)
- RUBBERMAID COMMERCIAL Brute 14-quart Round Bucket, 11.2" H, Gray, Plastic; Steel (RCP261400GYCT)
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Gray, Plastic (FG261400GRAY)
- RUBBERMAID COMMERCIAL 3 gal Blue/Black, Plastic (FGQ93000BLUE)
- RUBBERMAID COMMERCIAL Hygen Charging Bucket, 13.6" H, Yellow (RCPQ95088YW)
- RUBBERMAID COMMERCIAL 14 qt Gray, Plastic (FG261400GRAY)
- HORSEMENS PRIDE Super Copy Cat Water Bucket 20 Qt. PURPLE (1162-PU)
- Rubbermaid Commercial Buckets & Mop Pails