Shop All Touchless Bathroom Faucets
Rubbermaid Commercial
Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome
Mfr # 1818966
Zoro # G9124044
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Brass
- Number of Holes 1
- Height 3-3/4"
- Mounting Type Single-Hole Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1818966
- Zoro # G9124044
- UPC # 086876219197
- Country of Origin United States
- Category Touchless Bathroom Faucets
Dimensions
Height | 3-3/4" |
Manufacturers Warranty Length | 3 yr Parts and Workmanship, 10 yr Replacement |
Spout Length | 6 1/2 in |
Overall Height | 3-3/4" |
Water Inlet Connection Size | 3/8 in |
Spout Height | 3 31/32 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3/4 in x 1/2 in Pipe Size (438101)
- ELDON JAMES Tee, 1 In, Barbed, HDPE, PK10 (T0-16HDPE)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-15725)
- CHIPBLASTER Bag Filter, 5 Microns (3013-5)
- RUBBERMAID COMMERCIAL Sensor 8" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782744)
- RUBBERMAID COMMERCIAL Sensor 4" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782743)
- RUBBERMAID COMMERCIAL Sensor 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (1818968)
- RUBBERMAID COMMERCIAL Sensor 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (1818967)
- BESTCARE Battery-Operated Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet (WH3377-PPZ-BAT)
- ZURN Faucet, Motion Sensor, Chrome Plated (Z6920-XL-HYD)
- MACFAUCETS MAC Automatic Goose Neck Faucet (FA444-31)
- Rubbermaid Commercial Touchless Bathroom Faucets