Shop All Touchless Bathroom Faucets
Rubbermaid Commercial
Sensor 4" Mount, 3 Hole Bathroom Faucet, Polished chrome
Mfr # 1818967
Zoro # G9124053
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Brass
- Number of Holes 3
- Mounting Type Centerset
- Height 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1818967
- Zoro # G9124053
- UPC # 086876219203
- Country of Origin United States
- Category Touchless Bathroom Faucets
Dimensions
Height | 3-3/4" |
Manufacturers Warranty Length | 3 yr Parts and Workmanship, 10 yr Replacement |
Overall Height | 3-3/4" |
Spout Length | 6 1/2 in |
Water Inlet Connection Size | 3/8 in |
Spout Height | 4 23/32 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Button (216-678VACJKNF)
- KOHLER Supply Adapter Asm-0-0.50 Roughin (1229031)
- JOMAR VALVE 3/4" NPT PVC Sched 80 Ball Valve (T-701)
- IN-SINK-ERATOR/MASTERPLUMBER Mounting Gasket (SMG-00)
- RUBBERMAID COMMERCIAL Sensor 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (1818968)
- RUBBERMAID COMMERCIAL Sensor 4" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782743)
- RUBBERMAID COMMERCIAL Sensor 8" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782744)
- RUBBERMAID COMMERCIAL Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (1818966)
- AMERICAN STANDARD Sensor Bathroom Faucet, Polished chrome (7755.115.002)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (MP1100)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-TMV-1)
- Rubbermaid Commercial Bathroom Sink Faucets & Accessories