Shop All Facility Signs
Rubbermaid Commercial
Safety Sign, "Closed for Cleaning", Extends 49-1/2", Yellow
Mfr # RCP9S1500YW
Zoro # G001846802
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Closed for Cleaning
- Printed Language Multilingual
- Type Safety Sign
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP9S1500YW
- Zoro # G001846802
- UPC # 86876166590
- Country of Origin United States
- Category Facility Signs
Details
Item | Closed For Cleaning Safety Sign |
Legend | Closed for Cleaning |
Printed Language | Multilingual |
Type | Safety Sign |
Color | Yellow |
Description
Site Safety Hanging Sign is your first line of defense against costly slip-and-fall injuries. Sign reads, "Closed for Cleaning" in English. Sign and pole combination blocks doorway. Torsion action to secure pole extends to 49-1/2". Soft, pliable sign is easy to use and storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant Cap, PP, 28 In, Blue, PK1000 (23KX28)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38950)
- U BRANDS Heavy-Duty Board Magnets, Circles, Red, 0.75", PK20 (5145U0-120)
- ZING Parking Sign, 12" W, 6" H, No Text, Aluminum (2359)
- RUBBERMAID COMMERCIAL Multilingual Closed for Cleaning Safety Sign, 13" Height, 50" Width, English; French; Spanish (RCP9S1600YL)
- RUBBERMAID COMMERCIAL Closed For Cleaning Safety Sign, 13" Height, 50" Width, Rectangular, English (RCP9S1500YWCT)
- RUBBERMAID COMMERCIAL Multilingual Closed for Cleaning Safety Signs, 13" Height, 50" Width, English; French; Spanish (RCP9S1600YLCT)
- RUBBERMAID COMMERCIAL Site Safety Hanging Sign, 50" x 1" x 13", Multi-Lingual, Yellow (FG9S1600YEL)
- RUBBERMAID COMMERCIAL Site Safety Hanging Sign, 50w x 1d x 13h, Yellow (FG9S1500YEL)
- RUBBERMAID COMMERCIAL Safety Sign, Closed for Cleaning, FG9S1600YEL (FG9S1600YEL)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Entering Gmp Area Sign, Landscape (OS-NS-P-710-L-12085)
- Rubbermaid Commercial Facility Signs