Shop All Slip, Trip & Fall Hazard Signs
Rubbermaid Commercial
Safety Cone, 26 in Height, 10 1/2 in Width, HDPE, Cone, English, Spanish
Mfr # FG627777YEL
Zoro # G4168254
original price:
$35.49
5% off
new price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Caution Wet Floor
- Width 10 1/2 in
- Height 26 in
- Sign Shape Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG627777YEL
- Zoro # G4168254
- UPC # 086876162639
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10 1/2 in |
Height | 26 in |
Depth | 10 1/2 in |
Description
Safety Cone, Number of Printed Sides 4, Printed Language English, Spanish, Sign Header Caution, Sign Legend Caution Wet Floor, Mirror Print Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Mat 5/8 in Thick (WD1223YB)
- DUNLOP Size 7 Unisex Steel Rubber Boot, Yellow (6123155)
- MUTUAL INDUSTRIES Cloth Signal Traffic Warning Flag, Red, 36 Inch Height, 1 Inch Width (14966-79-36)
- CHILL-ITS BY ERGODYNE 3XL Evaporative Cooling Vest, Lime (6685)
- RUBBERMAID COMMERCIAL Caution Wet Floor Sign, 11 x 12 x 25, Bright Yellow, PK6, 6PK (FG611277YEL)
- RUBBERMAID COMMERCIAL Multi-Lingual Caution Floor Sign, 25" Height, 11" Width, Rectangular (RCP611200YW)
- RUBBERMAID COMMERCIAL Safety Cone, 36 in Height, 12 1/4 in Width, HDPE, Cone, English, French, Spanish (FG627677YEL)
- RUBBERMAID COMMERCIAL Multi-Lingual Caution Floor Sign, 25" Height, 11" Width, Plastic, Rectangular (RCP611200YWCT)
- NMC Caution Watch Your Step Sign, CGA12P (CGA12P)
- LYLE Caution Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, English, U1-1023-NP_7X10 (U1-1023-NP_7X10)
- NMC Caution Slippery When Wet Sign, CGA14PB (CGA14PB)
- Rubbermaid Commercial Signs