Shop All Utility Carts
Rubbermaid Commercial
Rubbermaid® Utility Cart with Pneumatic Wheels, 44" x 25" x 37", Black, 1/Each
Mfr # RUB481
Zoro # G7948913
product price: $1,661.99
/ea
Free Shipping & Returns
$1,661.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 37"
- Overall Length 44"
- Overall Width 25"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB481
- Zoro # G7948913
- UPC # 848109065663
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 37" |
Overall Length | 44" |
Overall Width | 25" |
Details
Material | Plastic |
Item | Utility Cart,w/Pneumatic Wheels,44" x |
Description
Utility Cart,w/Pneumatic Wheels,44 In. x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Polyester, Silver (EE2804TFX4)
- ZORO SELECT Wagon Truck, 400 lb., 36-1/2 In. L (12X312)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EEF1-903-10)
- RICHELIEU HARDWARE Contemporary Furniture Caster, Swivel with Brake, with Plate, Clear (6412751111)
- RUBBERMAID COMMERCIAL Molded 2 Shelves, 400 lb (FG430000BLA)
- RUBBERMAID COMMERCIAL Rubbermaid® Heavy Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 2100 Lbs. Cap, Black (FG131600BLA)
- RUBBERMAID COMMERCIAL Plastic Enclosed Service Cart, 2 Shelves, 200 lb (FG345700BLA)
- RUBBERMAID COMMERCIAL Medium Utility Cart, 2 Shelf, Black, High Density Structural Foam, 2 Shelves, 500 lb. (FG452589BLA)
- RUBBERMAID COMMERCIAL Utility Cart, 600lb Capacity, Blk, 47" H (2196862)
- RUBBERMAID COMMERCIAL Heavy Duty Adaptable Utility Cart, 2 Shelves, 25.2w x 51.5d x 36h, Black (1997208)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (RSCE-2472-2-8SPN-95)
- Rubbermaid Commercial Utility & Storage Carts