Shop All Utility Carts
Rubbermaid Commercial
Rubbermaid® Utility Cart, 54" x 25" x 33", Black, 1/Each
Mfr # RUB495
Zoro # G8487089
product price: $1,651.99
/ea
Free Shipping & Returns
$1,651.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 33"
- Overall Length 54"
- Overall Width 25"
- Material Plastic
- Weight 71.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB495
- Zoro # G8487089
- UPC # 848109065700
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 33" |
Overall Length | 54" |
Overall Width | 25" |
Details
Material | Plastic |
Item | Utility Cart,54x25x33",Black |
Weight | 71.01 |
Description
Utility Cart,54x25x33 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214RSU)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Galvanize Steel (BBS18GMG)
- DAYTON Festoon System Kit, 1/4 In Rope, L 20 Ft (33N207)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 36 x 72", Steel, 3 Shelves, 5,000 lb (3GH3672-8PHK-FL)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG450500BLA)
- RUBBERMAID COMMERCIAL Medium Utility Cart, 2 Shelf, Black, High Density Structural Foam, 2 Shelves, 500 lb. (FG452589BLA)
- RUBBERMAID COMMERCIAL Resin; Polypropylene Medium Utility Cart with Lipped Shelf, 2 Shelves, 500 lb (RCP452088BK)
- RUBBERMAID COMMERCIAL Rubbermaid® Trademaster® Cart with Cabinet, 50" x 27" x 39", Black/Red, 1/Each (RUB480)
- RUBBERMAID COMMERCIAL Rubbermaid® Locking Steel Drawer for Plastic Tray Shelf Cart, 25"L x 17"W x 4"H (FG459300RED)
- RUBBERMAID COMMERCIAL Foam; Resin; Polypropylene 4525 HD 2-Shelf Utility Cart Flat Shelf (Med), Push Handle, 2 Shelves (RCP452500BK)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 3 Shelves, 3600 lb (3G24366PHBK)
- Rubbermaid Commercial Utility & Storage Carts