Shop All Recycling Bins
This Product is Discontinued
Rubbermaid Commercial
Rubbermaid® Slim Jim® Recycling Container, 23 Gallon, 20" x 11" x 30", Green, 1/Each (Discontinued)
Mfr # RUB138CG
Zoro # G7946768
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 23 gal
- Height 20"
- Total Capacity 23 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB138CG
- Zoro # G7946768
- UPC # 848109061405
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 20" |
Details
Trash Container Capacity | 23 gal |
Item | Recycling Bin |
Total Capacity | 23 gal |
Description
Recycling Container,23 gal.,20x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.