Shop All Service Carts
Rubbermaid Commercial
Rubbermaid® Service Cart, 41" x 20" x 38", White, 1/Each
Mfr # RUB441W
Zoro # G8487046
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 20"
- Overall Height 38"
- Overall Length 41"
- Shelf Material Plastic
- Shelf Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB441W
- Zoro # G8487046
- UPC # 848109065632
- Country of Origin United States
- Category Service Carts
Dimensions
Overall Width | 20" |
Overall Height | 38" |
Overall Length | 41" |
Details
Item | Service Cart,41x20x38",White |
Shelf Material | Plastic |
Shelf Color | White |
Weight | 39.04 |
Description
Service Cart,41x20x38 In.,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 6"x2" Red Polyurethane on Silver Cast Iron Core, 1,200 lbs Capacity (CB-PCI62R)
- VESTIL Heavy Duty Self-Dump Hopper .75 Cubic Yard 6000 lb Machine Gray (D-75-HD-GY-MG)
- VESTIL 6 Perf Step Semi Trailer Ladder BL (LAD-STAL-6-P)
- WILTON Hoist, 15FT Lift 41278 Ton, 500 lb. Load Capacity, 15 ft Hoist Lift (L100-250WO-15)
- RUBBERMAID COMMERCIAL Tote Picking Cart, 57 x 18.5 x 55, 450 lb Capacity, Red (2144269)
- RUBBERMAID COMMERCIAL Rubbermaid® Service Cart, 41" x 20" x 38", Black, 1/Each (RUB441BL)
- SAFCO Refreshment Stand, Engineered Wood, 9 Shelves, 29.5 in. x 22.75 in. x 33.25 in, Black/White (8963BL)
- LITTLE GIANT Welded Service Cart, 1200 lb Cap, 3 Lipped Shelves, 5" Poly w Brakes (3LGL2436BRK)
- GLOBAL INDUSTRIAL Two Shelf Unassembled Heavy Duty Service Cart, 1200 Lb. Capacity, 36L x 24W x 27H (752245)
- BOWMAN DISPENSERS Wheeled 5-Drawer Storage Cart W/ 5" Casters (CT203-0000)
- PLASTICOS MQ 3-Drawer Rolling Storage Cart 26 in. H x 12.6 in. W in Taup (391-TAU)
- Rubbermaid Commercial Utility & Storage Carts