Shop All Service Carts
Rubbermaid Commercial
Rubbermaid® Service Cart, 41" x 20" x 38", Black, 1/Each
Mfr # RUB441BL
Zoro # G7948694
product price: $1,110.99
/ea
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 20"
- Overall Height 38"
- Overall Length 41"
- Shelf Material Plastic
- Shelf Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB441BL
- Zoro # G7948694
- UPC # 848109065625
- Country of Origin United States
- Category Service Carts
Dimensions
Overall Width | 20" |
Overall Height | 38" |
Overall Length | 41" |
Details
Item | Service Cart,41x20x38",Black |
Shelf Material | Plastic |
Shelf Color | Black |
Weight | 39.98 |
Description
Service Cart,41x20x38 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTA Replacement Lock, For 3W544 - 3W546, 4VM54 (IC-CYL-RG)
- ZORO SELECT Never Flat Wheel, 10-1/2 In, 350 lb (22NY39)
- DAYTON Low Headroom Chain Hoist, 6000 lb., 15 ft. (38EV12)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUL8)
- RUBBERMAID COMMERCIAL Tote Picking Cart, 57 x 18.5 x 55, 450 lb Capacity, Red (2144269)
- R&B WIRE PRODUCTS Deluxe Triangular Hamper with No Lid (669NL)
- SAFCO Refreshment Stand, Engineered Wood, 9 Shelves, 29.5 in. x 22.75 in. x 33.25 in, Black/White (8963BL)
- LITTLE GIANT Welded Service Cart, 1200lb Cap, 2 Lipped Shelves, 5" Poly with Brakes (LGL2436BRK)
- LITTLE GIANT Welded Service Cart, 1200 lb Cap, 2 Shelf, Flush Top, 5" Poly, Brakes (LG2436BRK)
- LITTLE GIANT Welded Service Cart, 1200lb Cap, 2 Lipped Shelves, 5" Poly with Brakes (LGL1832BRK)
- LITTLE GIANT Welded Service Cart, 1200 lb Cap, 3 Lipped Shelves, 5" Poly w Brakes (3LGL1832BRK)
- Rubbermaid Commercial Utility & Storage Carts