Shop All Service Carts
Rubbermaid Commercial
Rubbermaid® Service Cart, 34" x 19" x 38", White, 1/Each
Mfr # RUB440W
Zoro # G8487107
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 19"
- Overall Height 38"
- Overall Length 34"
- Shelf Material Plastic
- Shelf Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB440W
- Zoro # G8487107
- UPC # 848109065618
- Country of Origin United States
- Category Service Carts
Dimensions
Overall Width | 19" |
Overall Height | 38" |
Overall Length | 34" |
Details
Item | Service Cart,34x19x38",White |
Shelf Material | Plastic |
Shelf Color | White |
Weight | 29.68 |
Description
Service Cart,34x19x38 In.,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON Rainforest Parrot, Yellow, Laminate Foot Stool (10-R)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 4 in W, Nylon, Yellow (EEF3-904-6)
- TRI-ARC 106 in H Steel Tilt and Roll Ladder, 7 Steps, 450 lb Load Capacity (KDRF107166)
- WESCO Scissor Lift Table, 11"-35" 660 lb. Cap. (260207)
- RUBBERMAID COMMERCIAL Tote Picking Cart, 57 x 18.5 x 55, 450 lb Capacity, Red (2144269)
- RUBBERMAID COMMERCIAL Rubbermaid® Service Cart, 41" x 20" x 38", Black, 1/Each (RUB441BL)
- LITTLE GIANT Welded Service Cart, 1200 lb Cap, 2 Shelf, Flush Top, 5" Poly, Brakes (LG2436BRK)
- BOWMAN DISPENSERS Wheeled 5-Drawer Storage Cart W/ 5" Casters (CT203-0000)
- LITTLE GIANT Welded Service Cart, 1200lb Cap, 2 Lipped Shelves, 5" Poly with Brakes (LGL1832BRK)
- GLOBAL INDUSTRIAL Two Shelf Unassembled Heavy Duty Service Cart, 1200 Lb. Capacity, 60L x 30W x 31H (752260)
- SAFCO Scoot Mobile File, 29.75w x 18.75d x 27h, Black/Silver (5370BL)
- Rubbermaid Commercial Utility & Storage Carts