Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
Rubbermaid® Replacement Bag for Housekeeping Cart, 11" x 17" x 33", Black, 1/Each
Mfr # RUB198
Zoro # G8486425
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Overall Length 11"
- Overall Width 17"
- Weight 2.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB198
- Zoro # G8486425
- UPC # 848109063379
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 11" |
Overall Width | 17" |
Height | 33" |
Details
Color | Black |
Material | Plastic |
Item | Replacement Bag,for Housekeeping Cart,11 |
Weight | 2.06 |
Description
Replacement Bag,for Housekeeping Cart,11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWOBBIT PRODUCTS Swobbit Premium 2in Dragon Glide™ Mop Head (SW31315DG)
- UNGER Squeegee, 14" Straight Rubber Blade (VV350)
- MINT-X 60 gal Rodent-Repellent Recycled Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.3 mil, Clear (MX3858XHC)
- CARRAND 48" to 96" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Fiberglass (92508)
- RUBBERMAID COMMERCIAL Brute Caddy Bag, 12 Pockets, Yellow (FG264200YEL)
- RUBBERMAID COMMERCIAL Janitorial Cart Vinyl Bag, 34 gal., Blk (1966886)
- RUBBERMAID COMMERCIAL Brute Maid Cleaning Caddy, Multi (RCP2649GRA)
- RUBBERMAID COMMERCIAL Janitorial Locking Door Kit, 16.25"L, Blk (1995833)
- RUBBERMAID COMMERCIAL Window Cleaning System, Plastic, 6-1/4 In. (FG9W0400BLA)
- RUBBERMAID COMMERCIAL Deluxe Carry Caddy, 8-Compartment, 15w x 7.4h, Black (FG315488BLA)
- RUBBERMAID Brute FG264200YEL Caddy Bag Container, Vinyl Blade (1913171)
- Rubbermaid Commercial Carts, Caddies & Accessories