Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
Rubbermaid® Housekeeping Cart, 22" x 60" x 50", Black, 1/Each
Mfr # RUB197
Zoro # G8486337
Free Shipping & Returns
$2,890.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Overall Length 22"
- Overall Width 60"
- Height 50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB197
- Zoro # G8486337
- UPC # 848109063362
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 22" |
Overall Width | 60" |
Height | 50" |
Details
Color | Black |
Material | Plastic |
Item | Housekeeping Cart,22x60x50",Black |
Weight | 103 |
Description
Housekeeping Cart,22x60x50 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTEC Contec ZeroGravity Telescoping Aluminum Mop Handle, 36in extends to 64in (PRMH8004)
- 3M Floor Cleaning Pads, 14" Blue, PK 5 (MMM5300N14)
- NILFISK Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm (302004234)
- 3M Single-Angle Sanding Sponge, 4 7/8" L, PK4 (CP-042-4PK)
- RUBBERMAID COMMERCIAL Janitor Cart, Rubber Caster, 3 Shelves (1861427)
- RUBBERMAID COMMERCIAL Janitorial Cart Vinyl Bag, 34 gal., Blk (1966886)
- RUBBERMAID COMMERCIAL Executive Quick Cart, Small, 16-1/2"x14-3/10"x25", DGY (RCP1902467)
- RUBBERMAID COMMERCIAL Housekeeping Cart, Black, 21-1/4 in.H (1902466)
- RUBBERMAID COMMERCIAL Executive Carry Caddy, 2-Compartment, Plastic, 10.75w x 6.5h, Black (1880994)
- RUBBERMAID COMMERCIAL Organizing Bin, Yellow (FG9T8400YEL)
- JMKIIT 16 oz Can Crusher (97610)
- Rubbermaid Commercial Carts, Caddies & Accessories