Shop All Utility Carts
Rubbermaid Commercial
Rubbermaid® Heavy Duty Small Adaptable Utility Cart, 2 Shelf, 46-1/2"Lx17-3/4"W, Black
Mfr # 1997206
Zoro # G102571658
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1997206
- Zoro # G102571658
- UPC # 86876237436
- Country of Origin United States
- Category Utility Carts
Description
DURABLE STRUCTURAL FOAM CONSTRUCTION PROVIDES SUPERIOR VERSATILITY FOR TACKLING WHATEVER TASK IS AT HAND. VARIABLE HANDLE ADJUSTS TO FOUR POSITIONS FOR COMFORTABLE HANDLING AND EASIER TRANSPORT OF AWKWARD LOADS. FLIP-UP SHELF ELIMINATES THE NEED TO CLEAR TOP SHELF CONTENTS FOR WORK SPACE. 20 LB. CAPACITY. SLOTS AROUND RIM OF UPPER SHELF FOR STORAGE OF SMALL TOOLS LIKE WRENCHES, PLIERS, OR SCREWDRIVERS. TWO SNAP-IN HOOKS PROVIDE ADDITIONAL STORAGE OPTIONS FOR EXTENSION CORDS OR OTHER ITEMS. ADDITIONAL HOOKS SOLD SEPARATELY. 10 LB. CAPACITY. SMALL PART STORAGE NEAR HANDLE KEEPS HARDWARE AND TOOLS ORGANIZED. CUP HOLDER INCLUDED. GROOVES IN TOP SHELF SUPPORT 1/2" PIECE OF PLYWOOD (RECOMMENDED PLYWOOD DIMENSIONS 27-1/8"X15-7/16") TO PROVIDE A FLAT SURFACE FOR LARGER ITEMS AND TASKS. 36" OVERALL HEIGHT PUTS THE TOP SHELF AT THE IDEAL HEIGHT AND MAKES IT EASY TO GET WORK DONE AT THE CART. PIPE CUTTING V-NOTCH PREVENTS PIPE OR CONDUIT FROM ROLLING WHEN CUTTING. HOLES IN UPRIGHTS CAN BE THREADED WITH PIPE OR CONDUIT FOR ROLLED GOOD OR WIRE STORAGE. REAR LOCKING CASTERS KEEP THE CART STABLE WHILE WORK IS BEING DONE. DURABLE STRUCTURAL FOAM CONSTRUCTION CAN HOLD UP TO 500 LB. (250 LB. PER SHELF) AND WON'T LEAK, RUST, CHIP, DENT, OR PEEL. TPR RUBBER CASTERS ABSORB SHOCK AND PROVIDE FLOOR SURFACE PROTECTION. EXCELLENT ON LINOLEUM, TILE, TERRAZZO, WOOD, SMOOTH CONCRETE, AND CARPET. SLOT NEAR V-NOTCH CAN HOLD A CLAMP TO KEEP MATERIAL FIRMLY IN PLACE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Semi Steel Caster Set with 2 Brakes/Swivel Lock 2 Rigid (SCC-30CS520-SSR-TLB-BSL-2-R-2)
- METALTECH Extension, Aluminum, Steel, Wood, 1,000 lb Load Capacity (I-ISEX4PPNCAS)
- WERNER 10 ft Fiberglass Stepladder, 300 lb Capacity (L6210)
- HARRINGTON Canvas Chain Container, For 4DFL7-4DFN3 (BK2D2)
- RUBBERMAID COMMERCIAL Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 4 Shelves, 300 lb (FG409600BLA)
- RUBBERMAID COMMERCIAL Resin HD 2-Shelf Utility Cart with Lipped Shelf (Small), 2 Shelves, 500 lb (RCP450088BK)
- RUBBERMAID COMMERCIAL Medium Utility Cart, 2 Shelf, Black, High Density Structural Foam, 2 Shelves, 500 lb. (FG452589BLA)
- RUBBERMAID COMMERCIAL Plastic Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lbs. (FG452088BLA)
- RUBBERMAID COMMERCIAL Collapsible X-Cart, 8 Bushel, 220lbs Cap, 6.7"x34.7"x34", BK (RCP1881750)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6600BLA)
- HONEY-CAN-DO UTILITY CART STL BLACK 38in. (SHF-09838)
- Rubbermaid Commercial Utility Carts