Shop All Utility Carts
Rubbermaid Commercial
Rubbermaid Heavy Duty Medium Adaptable Utility Cart, 2 Shelf, 5112Lx2515W, Black
Mfr # 1997208
Zoro # G702571911
product price: $509.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$509.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1997208
- Zoro # G702571911
- UPC # 86876237450
- Country of Origin China
- Category Utility Carts
Description
DURABLE STRUCTURAL FOAM CONSTRUCTION PROVIDES SUPERIOR VERSATILITY FOR TACKLING WHATEVER TASK IS AT HAND. VARIABLE HANDLE ADJUSTS TO FOUR POSITIONS FOR COMFORTABLE HANDLING AND EASIER TRANSPORT OF AWKWARD LOADS. FLIP-UP SHELF ELIMINATES THE NEED TO CLEAR TOP SHELF CONTENTS FOR WORK SPACE. 20 LB. CAPACITY. SLOTS AROUND RIM OF UPPER SHELF FOR STORAGE OF SMALL TOOLS LIKE WRENCHES, PLIERS, OR SCREWDRIVERS. TWO SNAP-IN HOOKS PROVIDE ADDITIONAL STORAGE OPTIONS FOR EXTENSION CORDS OR OTHER ITEMS. ADDITIONAL HOOKS SOLD SEPARATELY. 10 LB. CAPACITY. SMALL PART STORAGE NEAR HANDLE KEEPS HARDWARE AND TOOLS ORGANIZED. CUP HOLDER INCLUDED. GROOVES IN TOP SHELF SUPPORT 1/2" PIECE OF PLYWOOD (RECOMMENDED PLYWOOD DIMENSIONS 32-3/8" X 22-7/8") TO PROVIDE A FLAT SURFACE FOR LARGER ITEMS AND TASKS. 36" OVERALL HEIGHT PUTS THE TOP SHELF AT THE IDEAL HEIGHT AND MAKES IT EASY TO GET WORK DONE AT THE CART. PIPE CUTTING V-NOTCH PREVENTS PIPE OR CONDUIT FROM ROLLING WHEN CUTTING. HOLES IN UPRIGHTS CAN BE THREADED WITH PIPE OR CONDUIT FOR ROLLED GOOD OR WIRE STORAGE. REAR LOCKING CASTERS KEEP THE CART STABLE WHILE WORK IS BEING DONE. DURABLE STRUCTURAL FOAM CONSTRUCTION CAN HOLD UP TO 500 LB. (250 LB. PER SHELF) AND WON'T LEAK, RUST, CHIP, DENT, OR PEEL. TPR RUBBER CASTERS ABSORB SHOCK AND PROVIDE FLOOR SURFACE PROTECTION. EXCELLENT ON LINOLEUM, TILE, TERRAZZO, WOOD, SMOOTH CONCRETE, AND CARPET. SLOT NEAR V-NOTCH CAN HOLD A CLAMP TO KEEP MATERIAL FIRMLY IN PLACE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mobile Tool Truck, A-Frame, 48x24 (19C143)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 48 x 72 In (AC7248)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-322 A2 C7 P5)
- DURASTAR Aluminum Hand Truck, 52" H, Loop handle (AP52-FT)
- RUBBERMAID COMMERCIAL Molded 2 Shelves, 400 lb (FG430000BLA)
- RUBBERMAID COMMERCIAL Medium Utility Cart, 2 Shelf, Black, High Density Structural Foam, 2 Shelves, 500 lb. (FG452589BLA)
- RUBBERMAID COMMERCIAL Rubbermaid® Utility Cart, 54" x 25" x 33", Black, 1/Each (RUB495)
- RUBBERMAID COMMERCIAL Flat Handle 2-Shelf Utility Cart, 500 lbs. Capacity (FG452089BLA)
- RUBBERMAID COMMERCIAL Plastic 4 Shelves, 300 lb (FG409600BLA)
- RUBBERMAID COMMERCIAL Convertible Utility Cart with Flush Plastic Shelf & Platform, Plastic, Flat, 2 Shelves, 400 lb (FG430000BLA)
- LUXOR Cart (2)Tub, with 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC121-B)
- Rubbermaid Commercial Utility & Storage Carts