Shop All Hand Sanitizer Dispenser Refills
Rubbermaid Commercial
RUBBERMAID, Drip Tray, Gray, 5 1/4"H
Mfr # 2160689
Zoro # G206113303
Sold in multiples of 6 for $14.10
$14.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 1/4 in L x 2 5/8 W x 5 1/4 H
- Standards ADA Compliant, LEED E 2 Registered
- Color Gray
- Finish Plastic
- Height 5 7/25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 2160689
- Zoro # G206113303
- Country of Origin Malaysia
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 3 1/4 in L x 2 5/8 W x 5 1/4 H |
Height | 5 7/25 in |
Overall Width | 2 5/8 in |
Overall Height | 5 1/4 in |
Overall Depth | 3 1/4 in |
Details
Standards | ADA Compliant, LEED E 2 Registered |
Color | Gray |
Item | Dispenser Drip Tray |
Finish | Plastic |
For Use With | Mfr. No. 2158424, Mfr. No. 2158425, Mfr. No. 2158426 |
Accessory Type | Drip Tray |
Product Type | Drip Tray |
For Dispenser Type | Manual |
Compatible with Manufacturer Model Number | 2158424, 2158425, 2158426 |
Series | CrackleClean |
Compatible Manufacturer Part Number | 2158424, 2158425, 2158426 |
Compatible Manufacturer Model Number | 2158424, 2158425, 2158426 |
For Use with Mfr. Model Number | 2158424, 2158425, 2158426 |
For Use With Mfr. Model Number | 2158424, 2158425, 2158426 |
Description
Tray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Red, 22 1/4 in Dia, Step-On, Plastic (1883570)
- TOUGH GUY 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W209)
- GEORGIA-PACIFIC 8.1 x 11.6 x 6.6 in. Single Fold Towel Steel Dispenser, White (GE471634)
- PIG Sorbents, 40 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (MAT225)
- RUBBERMAID COMMERCIAL Hand Sanitizer, 1200mL, Cartridge, Foam, PK4 (2080802)
- RUBBERMAID COMMERCIAL Hand Sanitizer Disp, WH, 7.1 oz, 3 inD (2158425)
- RUBBERMAID COMMERCIAL Hand Sanitizer Disp, WH, 15.8 oz, 5 3/8 inD (2158424)
- PURELL Healthcare Hand Sanitizer Foam 1200mL Refill for ES4, PK2 (5051-02)
- GOJO 1200mL ES4 Dispenser (5020-01)
- PURELL Hand Sanitizer, 1,200 mL, Fruity, PK4 (5192-04)
- PURELL Healthcare Advanced Gel Hand Sanitizer, 1,200 mL, Clean Scent, For ES6 Dispensers, 2PK (6463-02)
- Rubbermaid Commercial Hand Sanitizer Dispenser Refills