Shop All Trash Can Dollies
Rubbermaid Commercial
Rubbermaid® Brute® Tandem Dolly, 45" x 8", Black, 1/Each
Mfr # RUB271
Zoro # G8483799
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Height 8"
- Weight 19.2
- Overall Length 45"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB271
- Zoro # G8483799
- UPC # 848109061900
- Country of Origin United States
- Category Trash Can Dollies
Dimensions
Height | 8" |
Overall Length | 45" |
Details
Item | Tandem Dolly,45x8",Black |
Material | Plastic |
Weight | 19.2 |
Color | Black |
Description
Tandem Dolly,45x8 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Air Freshener, Spiced Apple, PK6 (220321)
- MILWAUKEE TOOL M18 2 Gallon Wet/Dry Vacuum (0880-20)
- HOSPECO Single Fold Paper Towels, 500 Sheets, Blue, 500 PK (NA115QPB)
- S.P. RICHARDS CO 1600 ml Liquid Lotion Hand Soap Refill Cartridge, 4 PK (402364)
- RUBBERMAID COMMERCIAL Slim Jim Resin Trainable Dolly, 120 lb Capacity, 23.86 x 14.71 x 8.36, Plastic, Black (1980602)
- RUBBERMAID COMMERCIAL Universal Drum Dolly Cart (FG265000BLA)
- RUBBERMAID COMMERCIAL Dolly, Black (RUB129)
- RUBBERMAID COMMERCIAL Container Dolly, 200 lb. Load Cap., Black (1980602)
- RUBBERMAID COMMERCIAL Brute Container Universal Drum Dolly, 500 lb Cap., 24.38 x 7.13, Black (FG265000BLA)
- RUBBERMAID COMMERCIAL Container Dolly for BRUTE 20-55 gal Containers, 250 lb Load Capacity, 5 Swivel Casters, Black (FG264000BLA)
- RUBBERMAID COMMERCIAL Container Dolly, 200 lb, Double, 9in H, Gray (1956191)
- Rubbermaid Commercial Trash Can Dollies