Shop All Service Carts
Rubbermaid Commercial
Rubbermaid® Black Service Cart, 41" x 20" x 51", Black, 1/Each
Mfr # RUB442BL
Zoro # G8487168
product price: $1,394.99
/ea
Free Shipping & Returns
$1,394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 41"
- Overall Width 20"
- Overall Height 51"
- Shelf Material Plastic
- Shelf Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB442BL
- Zoro # G8487168
- UPC # 848109065649
- Country of Origin United States
- Category Service Carts
Dimensions
Overall Length | 41" |
Overall Width | 20" |
Overall Height | 51" |
Details
Item | Black Service Cart,41x20x51",Black |
Shelf Material | Plastic |
Shelf Color | Black |
Weight | 50.4 |
Description
Black Service Cart,41x20x51 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Swivel Casters w/Mounting Hrdwr, 4 In, PR (SU9709)
- MAGLINER C5 Stair Climber Less Hardware (302098)
- BUYERS PRODUCTS Molded Rubber Bumper - 3 x 3-1/2 x 6 Inch Tall - Set of 2 (B5500)
- NASHVILLE WIRE Nashville Wire Caster Kit for 40x32 & 48x40 Folding Wire Containers, Caster Kit Only (GCAKIT42P)
- RUBBERMAID COMMERCIAL Rubbermaid® Service Cart, 41" x 20" x 38", Black, 1/Each (RUB441BL)
- RUBBERMAID COMMERCIAL Tote Picking Cart, 57 x 18.5 x 55, 450 lb Capacity, Red (2144269)
- LUXOR Large Coffee Cart - Cabinet (HE40C-B)
- IMPACT PRODUCTS Bussing Cart, 3-Shelf, Casters, 20"Wx40"Lx38"H, Gray (IMP7006)
- R&B WIRE PRODUCTS Deluxe Triangular Hamper with No Lid (669NL)
- BOWMAN DISPENSERS Wheeled 5-Drawer Storage Cart W/ 5" Casters (CT203-0000)
- LITTLE GIANT Welded Service Cart, 1200lb Cap, 2 Lipped Shelves, 5" Poly with Brakes (LGL2436BRK)
- Rubbermaid Commercial Service Carts