Shop All Dispenser Lotions
Rubbermaid Commercial
RUBBERMAID 1600 mL Unscented Lotion Hand Soap
Mfr # FG402364
Zoro # G5200167
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Series One Shot
- Packaging Type Cartridge
- Size 1,600 mL
- Hygiene Properties Dye Free
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG402364
- Zoro # G5200167
- UPC # 763905023641
- Country of Origin United States
- Category Dispenser Lotions
Dimensions
Size | 1,600 mL |
Container Size | 1,600 mL |
Details
Hygiene Series | One Shot |
Packaging Type | Cartridge |
Hygiene Properties | Dye Free |
Hygiene Form | Liquid |
Fragrance | Fragrance Free |
Requires Dispenser | Yes |
Formula | Aloe, Glycerin, Silk Proteins, Vitamin E |
Color | White |
Uses Dispenser | One Shot Dispenser |
Item | Hand Soap |
Refill Type | Bulk |
Manufacturer Dispenser Part Number | FG401310 |
Features | Box-Less Refill Means Less Packaging Waste, Delivers Up to 2,000 Hand Washes per Refill, For Use in Oneshot(R) Lotion Dispenser, Hygienically Sealed Refill Eliminates Potential for Contamination, pH Balanced |
NSF Rating | E1 |
Series | One Shot |
Removes | Germs, Grease, Grime |
Includes Grit | No |
Product Type | Hand Soap |
Form | Lotion |
Application | Hand Cleansing |
Number of Pumps Included | 1 |
Container Type | Cartridge |
Description
Hand Soap, Color White, Form Lotion, Product Type Hand Soap, Series One Shot, Container Size 1,600 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Dye Free, Formula Aloe, Glycerin, Silk Proteins, Vitamin E, Includes Grit No, Number of Pumps Included 1, Manufacturer Dispenser Part Number FG401310, Requires Dispenser Yes, Includes Not Applicable, Standards Not Applicable, Application Hand Cleansing, NSF Rating E1, Removes Germs, Grease, Grime
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Stripping Pad, 12 In x 18 In, Maroon, PK10 (SPP12X18)
- BEHRENS Behrens GTF 123 Galvanized Tractor Funnel (287722)
- GOJO 1200 mL Refill for GOJO LTX-12 Dispenser, Clear & Mild Foam Handwash, Fragrance and Dye Free (1911-02)
- SHOP-VAC Shop Vacuum, 55 gal, Steel, 80 cfm (9700506)
- RUBBERMAID COMMERCIAL RUBBERMAID 1600 mL Light Passion Flower Fragrance Lotion Hand Soap (FG4015411)
- RUBBERMAID COMMERCIAL RUBBERMAID 1600 mL Fresh Light Honeysuckle Fragrance Lotion Hand Soap (FG4015431)
- R&R LOTION Pregloving Moisturizing Lotion, 16 oz. (ICL-16-ESD-CR)
- R&R LOTION Pregloving Moisturizing Lotion, 16 oz. (ICL-16-ESD)
- ZEP Hand Soap, Liquid, 500mL, Pump Bottle, PK12 (319906)
- GOJO HAND MEDIC Professional Skin Conditioner, 5 oz Tube (8150-12)
- R&R LOTION Pregloving Moisturizing Lotion, 8 oz. (ICL-8-CR)
- Rubbermaid Commercial Dispenser Lotions