Shop All Dispenser Lotions
Rubbermaid Commercial
RUBBERMAID 1600 mL Light Passion Flower Fragrance Lotion Hand Soap
Mfr # FG4015411
Zoro # G5043035
product price: $116.99
/pk 4, $29.25/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Series One Shot
- Packaging Type Cartridge
- Size 1,600 mL
- Hygiene Properties Moisturizing
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG4015411
- Zoro # G5043035
- UPC # 763905015417
- Country of Origin United States
- Category Dispenser Lotions
Dimensions
Size | 1,600 mL |
Container Size | 1,600 mL |
Description
Hand Soap, Color Blue, Form Lotion, Product Type Hand Soap, Series One Shot, Container Size 1,600 mL, Container Type Cartridge, Fragrance Perfumed, Hygiene Properties Moisturizing, Formula Cocamide MEA, Cocamidopropyl Betaine, Sodium Laureth Sulfate, Sodium Lauryl Sulfate, Includes Grit No, Number of Pumps Included 1, Manufacturer Dispenser Part Number FG401310, Requires Dispenser Yes, Includes Not Applicable, Standards GreenSeal, Application Hand Cleansing, NSF Rating Not Rated
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Dispenser, Soap , 50 Oz Matrix (B-5050)
- SHOP-VAC Shop Vacuum, 18 gal, Plastic, 110 cfm (9627306)
- KIMBERLY-CLARK PROFESSIONAL Bathroom Tissue, Standard, 1 Ply, 1210 Sheets, White, 80 PK (05102)
- OSBORN Platers Brush, 4x18 Rows (0005403700)
- RUBBERMAID COMMERCIAL RUBBERMAID 1600 mL Fresh Light Honeysuckle Fragrance Lotion Hand Soap (FG4015431)
- RUBBERMAID COMMERCIAL RUBBERMAID 1600 mL Unscented Lotion Hand Soap (FG402364)
- SC JOHNSON PROFESSIONAL After Work Hand Lotion, Fresh Scent, PK12 (SCL100ML)
- R&R LOTION Pregloving Moisturizing Lotion, 16 oz. (ICL-16-ESD-CR)
- GOJO HAND MEDIC Skin Conditioner, 685mL, Cartridge Refill for ADX-7 Dispenser, Fragrance Free, 4 Pack (8745-04)
- BLUE MAGIC Protective Hand Cream, Invisible Glove, Liquid, 5 oz Tube, Non-Greasy, Fragrance Free (5215-12)
- SC JOHNSON PROFESSIONAL Skin Conditioner, 1L, White, Unscented, PK6 (RES1L)
- Rubbermaid Commercial Dispenser Lotions