Shop All Trash Cans
Rubbermaid Commercial
Round Vented Trash Can, Yellow, Plastic
Mfr # FG264360YEL
Zoro # G108621029
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Color Yellow
- Material Plastic
- Height 31-1/2 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG264360YEL
- Zoro # G108621029
- UPC # 86876183573
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 31-1/2 in |
Width | 24 in |
Depth | 24 in |
Details
Container Shape | Round |
Color | Yellow |
Material | Plastic |
Item | Vented Trash Can |
Description
RUBBERMAID BRUTE Round Container - 44-Gallon Capacity - YellowDouble-ribbed base, built-in non-slip grip handles and reinforced rims make these containers ideal for handling both refuse and food.
Colors yellow, gray, and white are USDA Meat and Poultry Equipment Group Listed and assist in complying with HACCP guidelinesPlastic resin constructionNSF certified
Colors yellow, gray, and white are USDA Meat and Poultry Equipment Group Listed and assist in complying with HACCP guidelinesPlastic resin constructionNSF certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Fabric Sanitizer, Trigger Spray Bottle, Active Clean, Clear, 6 PK (32150)
- PLUMB PAK PLUNGER 18""HANDLE (PP845-6)
- MONARCH Fringed Dust Mops with Hook and Loop Backing - 18"(96 Pack), 96PK (M840018)
- TOUGH GUY Air Freshener, Cucumber Melon, 10 oz. (2DBZ9)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, White, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600WHT)
- RUBBERMAID COMMERCIAL 45 gal Square Trash Can, Black, 24 3/4 in Dia, Swing, Plastic (FG917188BLA)
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Black, 18 in Dia, Open Top, Steel, Rigid Plastic (FGS3ETBKPL)
- RUBBERMAID COMMERCIAL 35 gal Square Untouchable 35-gallon Container, Gray, Linear Low-Density Polyethylene (LLDPE) (RCP3958GY)
- RUBBERMAID COMMERCIAL 9 gal Half-Round Trash Can, Silver, Open Side, Stainless Steel (FGSO8SSSPL)
- RUBBERMAID COMMERCIAL 22-1/2 gal Rectangular Trash Can, Textured Black, 12 in Dia, Open Top, Steel (FGSR18EPLTBK)
- RUBBERMAID COMMERCIAL 40 gal Square Trash Can, Silver Metallic, 21 1/2 in Dia, Open Top, Steel, Rigid Plastic (FGSC22EPLSM)
- Rubbermaid Commercial Trash Cans