Shop All Trash Cans
Rubbermaid Commercial
Round Vented Trash Can, Gray, Plastic
Mfr # FG263200GRAY
Zoro # G508620974
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Material Plastic
- Height 27-4/5 in
- Width 22 in
- Depth 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG263200GRAY
- Zoro # G508620974
- UPC # 86876014679
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 27-4/5 in |
Width | 22 in |
Depth | 22 in |
Details
Container Shape | Round |
Color | Gray |
Material | Plastic |
Item | Vented Trash Can |
Description
RUBBERMAID BRUTE Round Container - 32-Gallon Capacity - GrayDouble-ribbed base, built-in non-slip grip handles and reinforced rims make these containers ideal for handling both refuse and food.
Colors yellow, gray, and white are USDA Meat and Poultry Equipment Group Listed and assist in complying with HACCP guidelinesPlastic resin constructionNSF certified
Colors yellow, gray, and white are USDA Meat and Poultry Equipment Group Listed and assist in complying with HACCP guidelinesPlastic resin constructionNSF certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Dispenser, f/1200 ml Soap, ABS Plastic, Push Style, Black (GOJ503401)
- SCOTT Scott Shop Towels Original, Blue, (55 Towels/Roll, 12 Rolls/Case, 660 Towels/Case) (75147)
- TOUGH GUY Floor Squeegee, Straight, Blue, 23-39/64"W (48LZ29)
- SIMPLEHUMAN 58 L Rectangular Step Can, Brushed, Stainless Steel (CW2025)
- RUBBERMAID COMMERCIAL Round Vented Trash Can, Yellow, Plastic (FG263200YEL)
- RUBBERMAID COMMERCIAL BRUTE Trash Can, Round, 55 gal Capacity, 26 1/2 in W, 33 in H, White (FG265500WHT)
- RUBBERMAID COMMERCIAL 20 gal Round Waste Receptacles, Yellow, Open Top, Plastic (FG262000YEL)
- RUBBERMAID COMMERCIAL 55 gal Round Trash Can, Satin Aluminum, 24 in Dia, Open Top, Aluminum (FGAOT62SAPL)
- RUBBERMAID COMMERCIAL 11 Gallon Round Rubbermaid Waste Receptacle - Gray (FG294700GRAY)
- RUBBERMAID COMMERCIAL 35 gal Rectangular Trash Can, Beige, Open Top, Plastic (FG295500BEIG)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Undersink Double Waste Container (8-785-30-2SS)
- Rubbermaid Commercial Trash Cans