Shop All Recycling Bins
Rubbermaid Commercial
Round Recycling Bin, Green, Polyethylene
Mfr # 1788472
Zoro # G0335776
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 32 gal
- Container Shape Round
- Color Green
- Material Grouping Plastic
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1788472
- Zoro # G0335776
- UPC # 086876211641
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 27-1/4 in |
Width | 22" |
Length | 22" |
Trash Can Dia./Width | 22" |
Width/Diameter | 22" |
Description
Recycling Can, For Recyclable Material Bottle, Can, Glass, Paper, Plastic, Trash Container Capacity 32 gal, Top Type Open, Number of Containers 1, Number of Openings 1, Container Markings Recycle Symbol, Total Capacity 32 gal, Color Green, Container Shape Round, Height 27 1/4 in, Width/Diameter 22 in, Material Grouping Plastic, Specific Container Material Polyethylene, Finish UV Protectant, Location Indoor/Outdoor, Mobility Stationary, Lid Connection None, Container Mounting Style Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 13" Green Bench Brush, Polyester (45822)
- NILFISK Filter, Motor Protection with Gasket (1401535500)
- CHARMIN Towels & Wipes, White, 40 Wipes, Unscented (79619)
- CONDOR Sorbents, 25 gal, 15 in x 300 ft, Harsh Chemicals, White, Polypropylene (35ZR40)
- RUBBERMAID COMMERCIAL Waste Receptacles, Gray, Metal; Plastic (1961507)
- RUBBERMAID COMMERCIAL Rubbermaid® Deskside Recycling Wastebasket, 10 Gallon, Blue (FG295773BLUE)
- RUBBERMAID COMMERCIAL Container, Recycle, Deskside (295673BE)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Blue/Satin Alum, 1 Openings (2078967)
- RUBBERMAID COMMERCIAL Recycling Wastebasket Container, 7 gal Capacity, 10 1/2 in W, 15 in H, 14 1/2 in D, Plastic, Green (FG295606GRN)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961629)
- BUSCH SYSTEMS INTERNATIONAL Busch Systems Battery Recycling Bin, 2.25 Gallon, Natural/Orange (102143)
- Rubbermaid Commercial Recycling Bins