Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
Round Container Caddy Bag, 12 Pockets, 6/CT, Yellow 6PK
Mfr # RCP264200YWCT
Zoro # G801847702
product price: $423.99
/pk 6, $70.67/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Nylon
- Overall Height 20.5"
- Overall Depth 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP264200YWCT
- Zoro # G801847702
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Height | 20.5" |
Overall Depth | 20" |
Details
Color | Yellow |
Material | Nylon |
Item | Brute Utility Container Caddy Bag |
Description
Caddy Bag provides storage for everything from wet floor signs to spray bottles to extra can liners and all the other cleaning supplies needed for on-the-go cleaning. It securely attaches around Rubbermaid Brute round containers. 12 pockets of various sizes accommodate most cleaning supplies. Durable, nylon-reinforced vinyl is strong and easy to keep clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Ultra, Coreless, 2 Ply, 1700 Sheets, White, 24 PK (11728)
- MIDWEST RAKE Speed Squeegee, 24" L, 1/8" Notch, EPDM (47175)
- PROTOCHEM LABORATORIES Concentrated Carpet Extractor Shampoo And Deodorizer, 5 gal., Pail (PC-34B-5)
- DIAL Soap/Lotion Dispenser 6 PK (34037)
- RUBBERMAID COMMERCIAL Brute Maid Cleaning Caddy, Multi (RCP2649GRA)
- RUBBERMAID COMMERCIAL Lock and Key, PK2 (GRFG9T73M20000)
- RUBBERMAID COMMERCIAL Closet Organizr/Tool Holdr, Gry/Ylw, Plstc (FG199300GRAY)
- RUBBERMAID COMMERCIAL Closet Organizer/Tool Holder, 34w x 3.25d x 4.25h, Gray (FG199300GRAY)
- RUBBERMAID COMMERCIAL Replacement Bag, 10-1/2in. W, Canvas/Vinyl (1966888)
- RUBBERMAID COMMERCIAL Janitorial Cart Vinyl Bag, 24 gal., Blk (1966720)
- GENUINE JOE Genuine Joe Janitorial Cart (GJO02342)
- Rubbermaid Commercial Carts, Caddies & Accessories