Shop All Tilt Trucks
Rubbermaid Commercial
Rotomolded Tilt Truck, 303 gal, 1,200 lb Capacity, Plastic, Black
Mfr # FG102500BLA
Zoro # G810413400
product price: $2,463.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,463.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG102500BLA
- Zoro # G810413400
- UPC # 86876183764
- Country of Origin United States
- Category Tilt Trucks
Description
Rubbermaid Commercial Rotomolded Tilt Truck features industrial-strength construction and several use-convenience features to transport the heaviest loads easily and reliably. Constant force fulcrum design allows for controlled dumping by one person, and the DuraTilt steel frame allows the truck to stay stable while in the tilted position, making both the dumping and cleaning process easier than it would be with traditional metal frames. Seamless, one-piece molded-plastic body won't rust, dent, pit, chip or peel, making it a snap to clean and maintain. Center-mount, 5-inch swivel-back casters and inset, 12-inch blow-molded polypropylene wheels ensure easy maneuvering down hallways, through doorways and onto elevators, while they and the steel frame remain fully set back from the truck's body to minimize the potential for damaging walls, corners and anything or anyone that might be in the vicinity. Optional domed lids sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW84)
- FAULTLESS Swivel Plate Caster, 5 Mold-On Rubber Wheel (1418-5)
- DAYTON Roller Stand, Gray, 1103 lb. Capacity (53UH23)
- RICHELIEU HARDWARE Dual-Wheel Furniture Caster, Swivel Without Brake, with Wood Stem, Black (F24427)
- RUBBERMAID COMMERCIAL Tilt Truck, Heavy-Duty, 2 cu. yd., 2300 lb. (FG103600BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1/2 cu. yd., 850 lb. (FG130573BLUE)
- RUBBERMAID COMMERCIAL Rotomolded Recycling Tilt Truck, Rectangular, Plastic with Steel Frame, 1 cu yd, 1,250 lb Cap, Blue (2089826)
- RUBBERMAID COMMERCIAL Tilt Truck Wheels, 300 lb Weight Capacity, 12 in. Wheel, Gray (FG1011L10000)
- RUBBERMAID COMMERCIAL Tilt Truck, 850 lb., Black (RCP 1314 BLA)
- RUBBERMAID COMMERCIAL 1/2 cu. yd. 850 lb. Tilt Truck (FG9T1400BLA)
- RUBBERMAID COMMERCIAL 3/4 cu. yd. 600 lb. Tilt Truck (FG101100BLA)
- Rubbermaid Commercial Tilt Trucks