Shop All Tilt Trucks
Rubbermaid Commercial
Rotomolded Tilt Truck, 202 gal, 2,100 lb Capacity, Plastic, Black
Mfr # FG131600BLA
Zoro # G810413202
product price: $2,047.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,047.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG131600BLA
- Zoro # G810413202
- UPC # 86876183757
- Country of Origin United States
- Category Tilt Trucks
Description
Rubbermaid Commercial Rotomolded Tilt Truck features industrial-strength construction and several use-convenience features to transport the heaviest loads easily and reliably. Constant force fulcrum design allows for controlled dumping by one person, and the DuraTilt steel frame allows the truck to stay stable while in the tilted position, making both the dumping and cleaning process easier than it would be with traditional metal frames. Seamless, one-piece molded-plastic body won't rust, dent, pit, chip or peel, making it a snap to clean and maintain. Center-mount, 5-inch swivel-back casters and inset, 12-inch blow-molded polypropylene wheels ensure easy maneuvering down hallways, through doorways and onto elevators, while they and the steel frame remain fully set back from the truck's body to minimize the potential for damaging walls, corners and anything or anyone that might be in the vicinity. Optional domed lids sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Handle, Red (FG1305L4RED)
- SUNCAST COMMERCIAL Heavy Duty Utility Cart, Plastic, 2 Shelves, 500 lb. (PUCSD2645)
- COLSON ColsonĀ® 2 Series Wheel 5.00006.559 WS - 6 x 2 Performa Rubber 1/2 Roller Bearing - Gray (5.00006.559 WS)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 4" H (MRAEZ0040)
- RUBBERMAID COMMERCIAL Tilt Truck Wheels, 650 lb Weight Capacity, 10 in. Wheel, Black (FG1305L30000)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1-1/2 cu. yd, 1200 lb (FG102500BLA)
- RUBBERMAID COMMERCIAL 1/2 cu. yd. 850 lb. Tilt Truck (FG9T1400BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, HD Towable, 1 cu. yd, 2100 lb. (FG131641BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, 850 lb., Black (RCP 1314 BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1 cu. yd., 2100 lb. (FG9T1600BLA)
- SUNCAST COMMERCIAL Tilt Truck, Heavy-Duty, Gray, Steel (RMTTHD150)
- Rubbermaid Commercial Tilt & Cube Trucks