Shop All Tilt Trucks
Rubbermaid Commercial
Rotomolded Recycling Tilt Truck, Rectangular, Plastic with Steel Frame, 1 cu yd, 1,250 lb Cap, Blue
Mfr # 2089826
Zoro # G703665862
product price: $1,116.00
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,116.00
Free 30-Day Returns
Key Features
- Overall Height 49.3"
- Overall Width 34"
- Capacity 1,250 lb
- Standards REACH Compliance
- Container Material - Hoppers and Cube Trucks Plastic; Steel Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2089826
- Zoro # G703665862
- UPC # 86876297386
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 49.3" |
Overall Width | 34" |
Details
Capacity | 1,250 lb |
Standards | REACH Compliance |
Container Material - Hoppers and Cube Trucks | Plastic; Steel Frame |
Handles | Powder-Coated Steel |
Optional Lid | FG131700BLA |
Description
The Rubbermaid Commercial Light-Duty Tilt Truck offers industrial strength construction to transport heavy loads with ease. These tilt trucks feature seamless one-piece molded truck bodies with a reinforced lip The sturdy, plastic construction won't rust, dent, chip, or peel. 5-inch center swivel back caster provides easy maneuvering. 12-inch blow-molded polypropylene inset wheels protect surroundings. The dump trailer is constructed of a powder-coated steel frame for corrosion resistance. Easy to handle and maneuver through commercial doorways and onto elevators. The constant force design allows for controlled dumping by one person. Inset wheels protect walls, fixtures and patrons. The smooth surface is easy-to-clean and resists pitting and corroding. Optional domed lids are available (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 400 lb (TC111-B)
- BAILEY Adjustable Yoke Ends: Straight Adjustable 7/16-20 Thread, 7/16 in. Hole (133226)
- ZORO SELECT Rigid Caster, SS, 4 in., 800 lb. (1UBL6)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 13/16 in W, 260 lb/ft (5 ft Supports) Max Load Capacity (W10FR47503)
- RUBBERMAID COMMERCIAL Rotomolded Tilt Truck, 202 gal, 2,100 lb Capacity, Plastic, Black (FG131600BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1 cu. yd., 2100 lb. (FG9T1600BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, Heavy-Duty, 2 cu. yd., 2300 lb. (FG103600BLA)
- RUBBERMAID COMMERCIAL Mobile Waste Collector, Refuse, Black, 120G (FG9W7300BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1/2 cu. yd., Black (FG130500BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, HD Towable, 1 cu. yd, 2100 lb. (FG131641BLA)
- ZORO SELECT Tilt Truck, Medium-Duty, 1-1/8 cu. yd, Ylw (1.1CU-S YELLOW)
- Rubbermaid Commercial Tilt Trucks