Shop All Plate Casters
Rubbermaid Commercial
Rigid Caster, 350lb., 5" Wheel Dia.
Mfr # 1874660
Zoro # G405718149
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 500 lb
- Wheel Dia. 5 in
- Wheel Width 1 1/4 in
- Mounting Height 6 1/4 in
- Caster Frame Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1874660
- Zoro # G405718149
- UPC # 836513001773
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Mounting Height | 6 1/4 in |
Hub Length | 3 3/4 in |
Overall Wheel Width | 2 3/4 in |
Details
Load Rating | 500 lb |
Caster Frame Material | Polypropylene |
Item | RIGID CASTER |
Wheel/Tread Material | Polyurethane |
Description
Not Applicable, RIGID CASTER, Load Rating 500 lb, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Not Applicable, Non-Marking Not Applicable, Number of Wheels Not Applicable, Caster Brake Type Not Applicable, Tread Shape Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Quick Link 660 lb 2 in. L (T7645116V)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103214PSU)
- ZORO SELECT Gen. Purpse Dolly, Flush, 30inLx18inW, Blue (35YL99)
- KEEPER E-TRACK TIE-OFF 7"" YLW (47801)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 3LU58 (GRFG9T18L10000)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 1D652 (GRFG1316L20000)
- RUBBERMAID COMMERCIAL Rigid Caster, For Use With 4708,4712 (GRFG4708L40000)
- RUBBERMAID COMMERCIAL Tpr Swivel Caster, for Plat Trucks, 8" (FG4436M60000)
- RUBBERMAID COMMERCIAL Rigid Caster, 5" (GRFG4501L10000)
- RUBBERMAID COMMERCIAL Pneumtc Swivel, Rg Plate Caster Kit, Hw, 8" (FG4436M10000)
- COLSON 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 200 lb (2.03356.52)
- Rubbermaid Commercial Casters