Shop All Rags & Towels
Rubbermaid Commercial
Reusable Cleaning Cloths, Microfiber, 16 x 16, Yellow, PK12
Mfr # FGQ61000YL00
Zoro # G4579590
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Yellow
- Size 16 x 16
- Color Yellow
- Type Microfiber
- Weight 0.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ61000YL00
- Zoro # G4579590
- UPC # 10086876170082
- Country of Origin Indonesia
- Category Rags & Towels
Dimensions
Size | 16 x 16 |
Width | 16" |
Length | 16" |
Details
Material | Yellow |
Item | Cleaning Cloths |
Color | Yellow |
Type | Microfiber |
Weight | 0.15 lbs |
Features | Bathroom Fixtures |
Wipes per Container | 12 |
Fragrance | Unscented |
Effective to Remove | Dust;Grime;Liquid |
Packaging Type | Carton |
Paper Towel Type | Microfiber |
Recommended For | Dust; Grime; Liquid |
Application | General Purpose |
Standards | LEED Applicable |
Description
Rubbermaid® Commercial Reusable Cleaning Cloths, Microfiber, 16 x 16, Yellow, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 60" Housekeeping Cart with Locking Casters (FG618900BLA)
- MIDWEST RAKE Squeegee Applicator Blades, 18 in, Gray (47759)
- TOUGH GUY Vacuum Bag, 4-Ply, Synthetic HEPA Filter Bag, 3 PK (48ZD76)
- PURELL Soap Refills, Foam, Prof, f/ES6 Dispenser, 1200ml, BE, PK 2 (GOJ647702)
- RUBBERMAID COMMERCIAL Exec Series Hygen Cleaning Cloths, Glass Microfiber, 16x16, Blue, PK12 (FGQ63000BL00)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 12" x 12", Green, 24PK (1820578)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 12" x 12", Red, 24PK (1820577)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Blue, 24PK (1820583)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Red (fgq62000rd00)
- RUBBERMAID COMMERCIAL HYGEN Microfiber Cleaning Cloths, 16 x 16, Red, PK12 (FGQ62000RD00)
- ZORO SELECT Huck Towel, Cotton, Blue (WW99105)
- Rubbermaid Commercial Rags & Towels