Shop All Rags & Towels
Rubbermaid Commercial
Reusable Cleaning Cloths, Microfiber, 16 x 16, Green, PK12
Mfr # FGQ62000GR00
Zoro # G4583115
product price: $60.75
/pk 12, $5.06/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Green
- Size 16 x 16
- Color Green
- Length 16"
- Wipes per Container 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ62000GR00
- Zoro # G4583115
- UPC # 10086876170099
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16 x 16 |
Length | 16" |
Width | 16" |
Details
Material | Green |
Item | Cleaning Cloths |
Color | Green |
Wipes per Container | 12 |
Weight | 0.15 lbs |
Standards | LEED Applicable |
Application | General Purpose |
Packaging Type | Carton |
Features | All-Purpose Cleaning |
Fragrance | Unscented |
Type | Microfiber |
Paper Towel Type | Microfiber |
Recommended For | Dust; Grime; Liquid |
Effective to Remove | Dust;Grime;Liquid |
Description
Rubbermaid® Commercial Reusable Cleaning Cloths, Microfiber, 16 x 16, Green, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GDI TOOLS GOLD HARD CARD SQUEEGEE (GT086GLD)
- 2XL Cleaning Wipes, White, Bag, Air Laid, 12 1/2 in x 11 in, Unscented, 2 PK (2XL420)
- 3M Burnishing Pad, 20 In, Sky Blue, PK5 (3050)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Heavy-Duty, 13 microns, Clear, 500 PK (S303713N)
- RUBBERMAID COMMERCIAL Reusable Cleaning Cloths, Microfiber, 16 x 16, Yellow, PK12 (FGQ61000YL00)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 12" x 12", Red, 24PK (1820577)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Blue, 24PK (1820583)
- RUBBERMAID COMMERCIAL Disposable Microfiber Pad, White/Blue Stripes, 4.75 x 19, PK150 (2134282)
- RUBBERMAID COMMERCIAL HYGEN Microfiber Cleaning Cloths, 16 x 16, Red, PK12 (FGQ62000RD00)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 12" x 12", Green, 24PK (1820578)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", Blue, 12PK (32UV05)
- Rubbermaid Commercial Rags & Towels