Shop All Utility Carts
Rubbermaid Commercial
Resin; Polypropylene Medium Utility Cart with Lipped Shelf, 2 Shelves, 500 lb
Mfr # RCP452088BK
Zoro # G401858948
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33.3"
- Overall Length 45.3"
- Overall Width 25.9"
- Material Resin; Polypropylene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP452088BK
- Zoro # G401858948
- UPC # 86876184280
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 33.3" |
Overall Length | 45.3" |
Overall Width | 25.9" |
Details
Material | Resin; Polypropylene |
Color | Black |
Load Capacity | 500 lb |
Item | Medium Utility Cart with Lipped Shelf |
Number of Shelves | 2 |
Number of Casters | 4 |
Features | Heavy Duty; Rounded Edges; Easy-grip Handle; Shock Absorbing; Non-marking Caster |
Assembled | No |
Description
Two-tiered utility cart offers high-density, structural resin construction with rounded corners. Grip-height handle improves control and worker safety. Deep-pocketed top shelf keeps contents in place. Design also includes molded-in storage compartments, holsters, hooks and notches. Bottom shelf is also lipped to secure contents. Weight capacity is 500 lb. Cart is ideal for transporting materials, supplies and heavy loads. It is equipped with four 5" nonmarking rubber casters, including two that swivel. TPR casters absorb shock and provide floor surface protection and quiet operation. Casters roll easily on linoleum, tile, terrazzo, wood, smooth concrete and carpet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE 4" x 30' Winch Straps w/ Delta Ring WLL: 5,400 lbs, PK2 (TWS42-1530-F94-2)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (820-10)
- ZORO SELECT Plate Caster, Rigid, Light-Medium Duty (426A76)
- ZORO SELECT Swivel Plate Caster, Rubber, 6 in., 410 lb. (1NWJ6)
- RUBBERMAID COMMERCIAL Rubbermaid® Heavy Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 450 Lbs. Cap, Black (FG130400BLA)
- RUBBERMAID COMMERCIAL Rubbermaid Heavy Duty Plastic Tray Top Utility Cart, 2 Shelf, 39Lx18W, 5 Casters, Beige (FG450088BEIG)
- RUBBERMAID COMMERCIAL Rubbermaid® Locking Steel Drawer for Plastic Tray Shelf Cart, 25"L x 17"W x 4"H (FG459300RED)
- RUBBERMAID COMMERCIAL Rubbermaid Standard Duty Structural Foam Plastic Tilt Truck, 12 Cu Yd Cap, 450 Lbs Cap, Black (FG9T1300BLA)
- RUBBERMAID COMMERCIAL Polypropylene 2 Shelves, 330 lb (FG618000BLA)
- RUBBERMAID COMMERCIAL Utility Cart, 600lb Capacity, 46 9/50" H (2203280)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24BU)
- Rubbermaid Commercial Utility Carts